1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 106 items
Climax Metal
  • Prop 65
C733M-50 | C733 Series 1.97 in Standard-Duty Shrink Disc
Item #101934052
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-44 | C733 Series 1.73 in Standard-Duty Shrink Disc
Item #101933655
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-140 | C733 Series 5.51 in Standard-Duty Shrink Disc
Item #101938507
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-55 | C733 Series 2.17 in Standard-Duty Shrink Disc
Item #101933963
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-80 | C733 Series 3.15 in Standard-Duty Shrink Disc
Item #101936601
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0501 | SD Series Shrink Disc
Item #101480902
  • External Locking Type
  • Self-Centering Style
  • 1.969 in Inside Diameter
  • 3.54 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0683 | SD Series Shrink Disc
Item #101481787
  • External Locking Type
  • Self-Centering Style
  • 2.677 in Inside Diameter
  • 4.72 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0361 | SD Series Shrink Disc
Item #101465697
  • External Locking Type
  • Self-Centering Style
  • 1.417 in Inside Diameter
  • 2.83 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0551 | SD Series Shrink Disc
Item #101464464
  • External Locking Type
  • Self-Centering Style
  • 2.165 in Inside Diameter
  • 3.94 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0681 | SD Series Shrink Disc
Item #101480998
  • External Locking Type
  • Self-Centering Style
  • 2.677 in Inside Diameter
  • 4.53 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B1001 | 101480420
Item #101480420
  • External Locking Type
  • Self-Centering Style
  • 3.937 in Inside Diameter
  • 6.69 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0441 | SD Series Shrink Disc
Item #101480579
  • External Locking Type
  • Self-Centering Style
  • 1.732 in Inside Diameter
  • 3.15 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
B-Loc
B0751 | SD Series Shrink Disc
Item #101482958
  • External Locking Type
  • Self-Centering Style
  • 2.953 in Inside Diameter
  • 5.43 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C732M-100 | C732 Series 3.94 in Heavy-Duty Shrink Disc
Item #104996551
  • 3.94 in Inside Diameter
  • 6.69 in Outside Diameter
  • M10 x 45 Locking Screws Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C732M-240 | C732 Series 9.45 in Heavy-Duty Shrink Disc
Item #104997782
  • 9.45 in Inside Diameter
  • 15.95 in Outside Diameter
  • M20 x 100 Locking Screws Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-185 | C733 Series 7.28 in Standard-Duty Shrink Disc
Item #103229665
  • 7.28 in Inside Diameter
  • 12.99 in Outside Diameter
  • M16 x 65 Locking Screws Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-100 | C733 Series 3 15/16 in Standard-Duty Shrink Disc
Item #101935653
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C732M-200 | C732 Series 7.87 in Heavy-Duty Shrink Disc
Item #104996553
  • 7.87 in Inside Diameter
  • 13.78 in Outside Diameter
  • M16 x 80 Locking Screws Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C733M-36 | C733 Series 1.42 in Standard-Duty Shrink Disc
Item #101933656
  • Standard-duty Shrink Disc external clamping device.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C732M-75 | C732 Series 2.95 in Heavy-Duty Shrink Disc
Item #105049344
  • 2.95 in Inside Diameter
  • 5.71 in Outside Diameter
  • M10 x 40 Locking Screws Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 106 items