1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 192 items
Milwaukee Tool
48-52-1300 | Wire Cup Brush
Item #101476894
  • Wire Cup Brush
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW49157 | Cup Brush
Item #113336792
  • 5/8-11 in Arbor Hole Size
  • 3 in Brush Dia.
  • Carbon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4920 | High Performance Cup Brush
Item #104099377
  • Cup Brush
  • Crimped Wire
  • 3" Diameter
  • 0.014" Wire Size
  • 5/8" - 11 Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4916 | High Performance Cup Brush
Item #101545642
  • Cup Brush
  • Knotted Wire
  • 4" Diameter
  • 0.020" Wire Size
  • 5/8" - 11 Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-13286 | General-Duty Knot Wire Cup Brushes
Item #102232805
  • General-Duty Knot Wire Cup Brush
  • 2 3/4 in Diameter
  • Steel Wire Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-14306 | Stem-Mounted Crimped Wire Cup Brushes
Item #101615583
  • Stem-Mounted Crimped Wire Cup Brush
  • 2 in Diameter
  • Steel Wire Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-13258 | General-Duty Knot Wire Cup Brushes
Item #102147182
  • General-Duty Knot Wire Cup Brush
  • 2 3/4 in Diameter
  • Stainless Steel Wire Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-12316 | General-Duty Knot Wire Cup Brushes
Item #102147386
  • General-Duty Knot Wire Cup Brush
  • 4 in Diameter
  • Steel Wire Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839127 | Gemini Twist Knot Wire Arbor Cup Brush
Item #115066598
  • 3 in Brush Diameter
  • 0.02 in Wire Diameter
  • Stainless Steel Abrasive Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839028 | Gemini Crimped Wire Shank Cup Brush
Item #115066508
  • 1 3/4 in Brush Diameter
  • 0.012 in Wire Diameter
  • Carbon Steel Abrasive Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839121 | Gemini Crimped Wire Arbor Cup Brush
Item #115066594
  • 4 in Brush Diameter
  • 0.014 in Wire Diameter
  • Carbon Steel Abrasive Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-52-5067 | Wire Cup Brush
Item #103964996
  • BRUSH 3-1/2" KNOT CUP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-52-5040 | Wire Cup Brush
Item #101473279
  • Electric Chain Hoist
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-52-5050 | Wire Cup Brush
Item #101483723
  • Wire Cup Brush
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-52-5065 | Wire Cup Brush
Item #103988431
  • BRUSH 3-1/2" CRIMP CUP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-52-1350 | Wire Cup Brush
Item #101476895
  • Wire Cup Brush
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-52-5060 | Wire Cup Brush
Item #101476896
  • Wire Cup Brush
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW49102 | Carbon Steel 0.014 in Wire Dia. 5/8-11 Arbor Hole 6 in Crimped Wire Cup Brush
Item #117182205
  • 6 in Diameter
  • 0.014 in Wire Dia.
  • Carbon Steel Material
  • 5/8-11 Arbor Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4910 | 101545476
Item #101545476
  • KNOTTED CUP BRUSH/CARBON STEEL .014
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW49101 | Carbon Steel 0.014 in Wire Dia. 5/8-11 Arbor Hole 4 in Crimped Wire Cup Brush
Item #113351980
  • 4 in Diameter
  • 0.014 in Wire Dia.
  • Carbon Steel Material
  • 5/8-11 Arbor Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 192 items