1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 138 items
Thomson Industries
DCG14-1H | 101422818
Item #101422818
  • PENDANT FOR DCG CONTROLS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
MODKIT16-L4L | 101721597
Item #101721597
  • LUBE FOR LIFE MOD KIT 16 CLOSED
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD24B026-0700ELX2NPS | 113132292
Item #113132292
  • Actuator, Electrak HD, 24 Vdc, 2600 N, 700 mm, end-of-stroke indication output + EXX, Cable length 1500 mm, Flying Leads, Adapter at 0° (Standard), 32 mm/s Travel Rate @ Full Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
9600-831-013 | 104040512
Item #104040512
  • LIMIT SWITCH MOUNTING KIT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD12B017-0150CNO1EES | 112893111
Item #112893111
  • Actuator, Electrak HD, 12 Vdc, 1700 N, 150 mm, CAN bus J1939 + open loop speed control, Cable length 300 mm, Flying Leads, Adapter at 0° (Standard), 58 mm/s Travel Rate @ Full Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
3/4L SS CTL | 103218848
Item #103218848
  • CTL PRICE PER INCH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD24B017-0950EXX2EES | 112776660
Item #112776660
  • Actuator, Electrak HD, 24 Vdc, 1700 N, 950 mm, Electronic Monitoring Package only, Cable length 1500 mm, Flying Leads, Adapter at 0° (Standard), 58 mm/s Travel Rate @ Full Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD12B017-0100CNO1EES | 112893334
Item #112893334
  • Actuator, Electrak HD, 12 Vdc, 1700 N, 100 mm, CAN bus J1939 + open loop speed control, Cable length 300 mm, Flying Leads, Adapter at 0° (Standard), 58 mm/s Travel Rate @ Full Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCF8-5008 | 103730804
Item #103730804
  • XCF 0.5X1 RH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
1 1/2L TU CTL | 103730945
Item #103730945
  • CTL PRICE PER INCH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM80B-375AA | BSM B Series Brushless AC Servo Motor
Item #102991123
  • 4000 RPM
  • 300 V Bus
  • 27 lb/in Continuous Stall Torque
  • 5.23 A Continuous Stall Amps
  • 0.00680 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCT7506 | 103312639
Item #103312639
  • XCT 0.75X0.167 RH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
WBSM80B-275DA | WBSM Series Brushless Washdown Duty AC Servo Motor
Item #102409198
  • 4000 RPM
  • 300 V Bus
  • 19 lb/in Continuous Stall Torque
  • 3.38 A Continuous Stall Amps
  • 0.00510 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM90N-1150AA | BSM N Series Brushless AC Servo Motor
Item #101819111
  • 2000 RPM
  • 300 V Bus
  • 53 lb/in Continuous Stall Torque
  • 4.16 A Continuous Stall Amps
  • 0.00300 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM90N-175AA | BSM N Series Brushless AC Servo Motor
Item #101819033
  • 4000 RPM
  • 300 V Bus
  • 53 lb/in Continuous Stall Torque
  • 8.07 A Continuous Stall Amps
  • 0.00300 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM80B-175AA | BSM B Series Brushless AC Servo Motor
Item #101823133
  • 4000 RPM
  • 300 V Bus
  • 14.4 lb/in Continuous Stall Torque
  • 2.59 A Continuous Stall Amps
  • 0.00310 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM100N-2150AA | BSM N Series Brushless AC Servo Motor
Item #101819110
  • 2000 RPM
  • 300 V Bus
  • 203.5 lb/in Continuous Stall Torque
  • 16.87 A Continuous Stall Amps
  • 0.01960 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
BSM90N-2150AA | BSM N Series Brushless AC Servo Motor
Item #101819206
  • 2000 RPM
  • 300 V Bus
  • 88 lb/in Continuous Stall Torque
  • 6.36 A Continuous Stall Amps
  • 0.00560 Inertia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
2L PD CTL | 103497092
Item #103497092
  • 0122
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
HD12B017-0200CNO1EES | 112893252
Item #112893252
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 138 items