1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all
Milwaukee Tool
3632-21 | M12™ 12 V Green 3 Plane Laser Kit
Item #117712030
  • 0.375 in/100 ft Accurate
  • 12 Battery Voltage
  • Rotary Laser Level Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
500.24 | Aluminum 24 in Blue I-Beam Level
Item #115603365
  • 24 in Length
  • I-Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
EXT40 | Aluminum 24 in Blue Box Beam Level
Item #116472390
  • 24 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
500M.24 | Aluminum 24 in Blue Magnetic I-Beam Level
Item #115603368
  • 24 in Length
  • Magnetic I-Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
500M.78 | Aluminum 78 in Blue Magnetic I-Beam Level
Item #115603370
  • 78 in Length
  • Magnetic I-Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
500.72 | Aluminum 72 in Blue I-Beam Level
Item #115603367
  • 72 in Length
  • I-Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLDIG14 | Aluminum 14 in Red/Black Box Beam Level
Item #115603508
  • 14 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
500.48 | Aluminum 48 in Blue I-Beam Level
Item #115603366
  • 48 in Length
  • I-Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
EM105.9 | Aluminum, Plastic 9 in Blue Torpedo Level
Item #118008274
  • 9 in Length
  • Torpedo Level Type
  • Aluminum, Plastic Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3521-21 | 4 V Green Cross Laser
Item #117712025
  • 0.375 in/100 ft Accurate
  • 4 Battery Voltage
  • Cross-Line Laser Level Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3522-21 | 4 V Green Cross with Points Laser
Item #117712026
  • 0.375 in/100 ft Accurate
  • 4 Battery Voltage
  • Cross-Line Laser Level Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3704-21 | Rotary Laser Level Kit
Item #120312748
  • M18 Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver & Remote
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3702-21 | Rotary Laser Level Kit
Item #120312747
  • M18 Green Interior Rotary Laser Level Kit w/ Remote/Receiver & Wall Mount Bracket
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
EXT78 | Aluminum 48 in Blue Box Beam Level
Item #116472426
  • 48 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
500M.48 | Aluminum 48 in Blue Magnetic I-Beam Level
Item #115603369
  • 48 in Length
  • Magnetic I-Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLDIG24 | Aluminum 24 in Red/Black Box Beam Level
Item #115603509
  • 24 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLDIG72 | Aluminum 72 in Red/Black Box Beam Level
Item #115603511
  • 72 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3704-21T | Rotary Laser Level Kit
Item #120312749
  • M18 Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3714 | Laser
Item #120312752
  • Laser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3624-20 | 119494612
Item #119494612
  • 0.375 in/100 ft Accurate
  • 12 Battery Voltage
  • Cross-Line Laser Level Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all