1. 1
  2. 2
  3. 3
Showing 1 - 20 of 42 items
Show all
Legris
  • Prop 65
MV609-2 | Double Female Ball Valve
Item #101730637
  • MINI-BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A9JP 1/2 | VMH Series Two-Piece Brass Safety Exhaust Ball Valve
Item #110997204
  • 1/2 in Port Size
  • Female NPT Port Type
  • 200 psi Max. Pressure
  • Brass Body Material
  • 40 to 140 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
7913 08 00 | 3/2 Venting Push-to-Connect Mini Ball Valve
Item #101719275
  • 8MM OD X 8MM OD MINI-BALL VLV-VEN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A90P1 1/2 | 101717932
Item #101717932
  • 1 1/2IN 600PSI RTFE LO HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A9JP 3/8 | VMH Series Two-Piece Brass Safety Exhaust Ball Valve
Item #111217304
  • 3/8 in Port Size
  • Female NPT Port Type
  • 200 psi Max. Pressure
  • Brass Body Material
  • 40 to 140 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
MV609-4 | Double Female Ball Valve
Item #101730870
  • SUPERSEDED BY LEGR 4982 58 14 MAT# = 102117668
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A9JP 3/4 | VMH Series Two-Piece Brass Safety Exhaust Ball Valve
Item #110989744
  • 3/4 in Port Size
  • Female NPT Port Type
  • 200 psi Max. Pressure
  • Brass Body Material
  • 40 to 140 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
7910 08 00 | 2/2 Non-Venting Push-to-Connect Mini Ball Valve
Item #101403275
  • 2-Way Composite Mini Ball Valve
  • 8 mm Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
7910 12 00 | 2/2 Non-Venting Push-to-Connect Mini Ball Valve
Item #101384776
  • 2-Way Composite Mini Ball Valve
  • 12 mm Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
7910 60 00 | 2/2 Non-Venting Push-to-Connect Mini Ball Valve
Item #101393792
  • 2-Way Composite Mini Ball Valve
  • 3/8 Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A9JP 1 | VMH Series Two-Piece Brass Safety Exhaust Ball Valve
Item #110808045
  • 1 in Port Size
  • Female NPT Port Type
  • 200 psi Max. Pressure
  • Brass Body Material
  • 40 to 140 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A90P1 1/4 | 101961332
Item #101961332
  • 1 1/4IN 600PSI CWP RTFE LO HND
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A90P3/8 | 101965106
Item #101965106
  • 3/8IN 600PSI CWP RTFE LO HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
7910 56 00 | 2/2 Non-Venting Push-to-Connect Mini Ball Valve
Item #102079865
  • 2-Way Composite Mini Ball Valve
  • 1/4 Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
7913 60 00 | 3/2 Venting Push-to-Connect Mini Ball Valve
Item #101395512
  • 3-Way Composite Mini Ball Valve
  • 3/8 Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
7913 56 00 | 3/2 Venting Push-to-Connect Mini Ball Valve
Item #102108748
  • 3-Way Composite Mini Ball Valve
  • 1/4 Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A90P1/2 | 101691116
Item #101691116
  • 1/2IN 600PSI CWP RTFE LO HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
  • Prop 65
MV609-8 | Double Female Ball Valve
Item #113491443
  • MINI-BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
7910 06 00 | 2/2 Non-Venting Push-to-Connect Mini Ball Valve
Item #101401087
  • 2-Way Composite Mini Ball Valve
  • 6 mm Tube to Tube Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
VMH2.A90P2 | 101515528
Item #101515528
  • 2IN 600PSI CWP RTFE LO HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 42 items
Show all