1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,283 items
Symmco Inc.
SBS-4-6 | SAE 841 Sintered Bronze Oil Impregnated Solid Bar Stock
Item #101743974
  • Solid Bar
  • 1/2" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SP-3-12X16 | SAE 841 Sintered Bronze Oil Impregnated Plate Stock
Item #101529727
  • 12" L x 3" W x 1" H
  • Bronze - Oil Impregnated (SAE 841)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SCS-1232-6 | SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Item #101530354
  • 1 1/2" x 4" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SCS-814-6 | SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Item #101548431
  • 1" x 1 3/4" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SP-5-6X2 | SAE 841 Sintered Bronze Oil Impregnated Plate Stock
Item #101531370
  • 6" L x 5" W x 1/8" H
  • Bronze - Oil Impregnated (SAE 841)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SCS-1020-6 | SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Item #101529718
  • 1 1/4" x 2 1/2" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SCS-614-6 | SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Item #101530352
  • 3/4" x 1 3/4" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SBS-12-6 | SAE 841 Sintered Bronze Oil Impregnated Solid Bar Stock
Item #101560399
  • Solid Bar
  • 1 1/2" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SBS-6-6 | SAE 841 Sintered Bronze Oil Impregnated Solid Bar Stock
Item #101764558
  • Solid Bar
  • 3/4" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SBS-24-6 | SAE 841 Sintered Bronze Oil Impregnated Solid Bar Stock
Item #101531648
  • Solid Bar
  • 3" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SBS-5-6 | SAE 841 Sintered Bronze Oil Impregnated Solid Bar Stock
Item #101530788
  • Solid Bar
  • 5/8" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
FCSS-2000 | SAE 863 Sintered Iron/Copper Oil Impregnated Solid Bar Stock
Item #101529012
  • Solid Bar
  • 2" OD
  • Sintered Iron-Copper SAE 863
  • 5" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Symmco Inc.
SBS-8-6 | SAE 841 Sintered Bronze Oil Impregnated Solid Bar Stock
Item #101539932
  • Solid Bar
  • 1" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC0820-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101874258
  • 1" ID x 2 1/2" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC3648-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101884477
  • 4 1/2" ID x 6" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC2434-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101884161
  • 3" ID x 4 1/4" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC1018-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101883344
  • 1 1/4" ID x 2 1/4" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC1628-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101874487
  • 2" ID x 3 1/2" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC1216-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101882503
  • 1 1/2" ID x 2" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
BC2036-13BRZ BAR | Cored Bronze Bars SAE 660 (CDA932)
Item #101884385
  • 2 1/2" ID x 4 1/2" OD x 13" Long
  • SAE660 Cored Bar Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,283 items