1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 509 items
Aeroquip by Danfoss
FJ3114-2424S | Aeroquip FJ3114 Series Field Attachable Hose Ends
Item #101218483
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 1 1/2 in Tube Outside Diameter
  • 1 1/2 in Hose Inside Diameter
  • 3.43 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ3114-0606S | Aeroquip FJ3114 Series Field Attachable Hose Ends
Item #101218477
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 3/8 in Hose Inside Diameter
  • 2.07 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
00904B-604 | 009 B Series Brass Straight Swivel
Item #101774006
  • 0.63 in Outer Diameter
  • Fitting Assembly Type
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-8 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216676
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.5 in Hose O.D.
  • 3/4-16 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-4 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216673
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.25 in Hose O.D.
  • 7/16-20 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
38-190627-2-4 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216157
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.13 in Hose O.D.
  • 1/8-27 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ3152-0406S | Aeroquip FJ3152 Series Field Attachable Hose Ends
Item #101218485
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 1/4 in Tube Outside Diameter
  • 3/8 in Hose Inside Diameter
  • 1.85 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
38-190627-8-10 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216164
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.5 in Hose O.D.
  • 1/2-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ5985-0606S | FJ5985 90° Elbow Female O-Ring (Short Pilot)
Item #101784245
  • Field Attachable Fitting
  • 90° Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 3/8 in Hose Inside Diameter
  • 3.32 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-16 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216671
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 1 in Hose O.D.
  • 1 5/16-12 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ3114-0404S | Aeroquip FJ3114 Series Field Attachable Hose Ends
Item #101218475
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 1/4 in Tube Outside Diameter
  • 1/4 in Hose Inside Diameter
  • 1.88 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ3055-03-0808S | FJ3055 45° Elbow Female O-Ring (Short Pilot)
Item #101765587
  • Field Attachable Fitting
  • 45° Fitting Angle
  • 1/2 in Tube Outside Diameter
  • 1/2 in Hose Inside Diameter
  • 3.94 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-6 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216675
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 9/16-18 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
10512B-108 | 105 B Series Brass Straight Male Pipe
Item #101771369
  • 0.88 in Outer Diameter
  • Fitting Assembly Type
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ3114-2020S | Aeroquip FJ3114 Series Field Attachable Hose Ends
Item #101218482
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 1 1/4 in Tube Outside Diameter
  • 1 1/4 in Hose Inside Diameter
  • 2.97 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FJ5986-1010S | FJ5986 Splicer w/ Low Side R134a Por
Item #101784088
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 5/8 in Tube Outside Diameter
  • 5/8 in Hose Inside Diameter
  • 5.54 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
00904B-104 | 009 B Series Brass Straight Male Pipe
Item #101771212
  • 0.63 in Outer Diameter
  • Fitting Assembly Type
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
63-190600-10 | Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216669
  • Straight Fitting Angle
  • Brass And Carbon Steel Material
  • 0.63 in Hose O.D.
  • 7/8-14 Thread Size 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8P1 | Holedall® Uni-Range Carbon Steel 1/2 in Male Coupling
Item #101916310
  • 1/2 in Hose Inner Diameter
  • Plated Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
12P1 | Holedall® Uni-Range Carbon Steel 3/4 in Male Coupling
Item #101894327
  • 3/4 in 20 mm Hose Inner Diameter
  • Plated Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 509 items