1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 108 items
Dixon Valve & Coupling
  • Prop 65
P4F8 | Dual-Lock P-Series 1 in NPTF Female Thread Plug
Item #101940245
  • 1 in Thread Size
  • NPTF Thread Type
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
N4M6-B | Dix-Lock™ Quick-Acting Coupling
Item #113707831
  • Male Head x Male NPT End
  • 3/4" Thread
  • 1/2" Body Size
  • Brass Material
  • 300 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4NF4-B | Dix-Lock™ Quick-Acting Coupling
Item #113286136
  • Female Head x Female NPT End
  • 1/2" Thread
  • 1 3/8" Hex
  • 1/2" Body Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
N4F6 | Dix-Lock™ Quick-Acting Coupling
Item #101935452
  • Male Head x Female NPT End
  • 3/4" Thread
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4PS8 | Dual Lock Quick-Acting Coupling
Item #119049881
  • Hose Barb Coupler
  • 1" Hose ID
  • 1/2" Body Size
  • 300 psi Max. Operating Pressure
  • Trivalent Chrome Plated Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4NS6-B | Dix-Lock™ Quick-Acting Coupling
Item #101461633
  • Female Head x Hose Barb
  • 3/4" Hose ID
  • 1/2" Body Size
  • Brass Material
  • 300 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4NM6-B | Dix-Lock™ Quick-Acting Coupling
Item #113707830
  • Female Head x Male NPT End
  • 3/4" Thread
  • 1/2" Body Size
  • Brass Material
  • 300 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4PM6 | Dual Lock Quick-Acting Coupling
Item #101436398
  • Male Thread Coupler
  • 3/4" NPTF Thread
  • 1/2" Body Size
  • 300 psi Max. Operating Pressure
  • Trivalent Chrome Plated Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4PS3 | Dual Lock Quick-Acting Coupling
Item #104171624
  • Hose Barb Coupler
  • 3/8" Hose ID
  • 1/2" Body Size
  • 300 psi Max. Operating Pressure
  • Trivalent Chrome Plated Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
N4M6 | Dix-Lock™ Quick-Acting Coupling
Item #101937570
  • Male Head x Male NPT End
  • 3/4" Thread
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
N4M4-B | Dix-Lock™ Quick-Acting Coupling
Item #103150317
  • Male Head x Male NPT End
  • 1/2" Thread
  • 1/2" Body Size
  • Brass Material
  • 300 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4NM4 | Dix-Lock™ Quick-Acting Coupling
Item #110780561
  • Female Head x Male NPT End
  • 1/2" Thread
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4PS6 | Dual Lock Quick-Acting Coupling
Item #106341328
  • Hose Barb Coupler
  • 3/4" Hose ID
  • 1/2" Body Size
  • 300 psi Max. Operating Pressure
  • Trivalent Chrome Plated Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4NM6 | Dix-Lock™ Quick-Acting Coupling
Item #116381489
  • Female Head x Male NPT End
  • 3/4" Thread
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
P4M4 | Dual-Lock P-Series 1/2 in NPTF Male Thread Plug
Item #106336656
  • 1/2 in Thread Size
  • NPTF Thread Type
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
N4S6 | Dix-Lock™ Quick-Acting Coupling
Item #100857096
  • Male Head x Hose End
  • 3/4" Hose ID
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4NS6 | Dix-Lock™ Quick-Acting Coupling
Item #110034128
  • Female Head x Hose Barb
  • 3/4" Hose ID
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
P4F6 | Dual-Lock P-Series 3/4 in NPTF Female Thread Plug
Item #101939012
  • 3/4 in Thread Size
  • NPTF Thread Type
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
N4M4 | Dix-Lock™ Quick-Acting Coupling
Item #101936026
  • Male Head x Male NPT End
  • 1/2" Thread
  • 1/2" Body Size
  • Plated Steel Material
  • 500 psi Max. Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4PF4 | Dual Lock Quick-Acting Coupling
Item #104296402
  • Female Thread Coupler
  • 1/2" NPTF Thread
  • 1/2" Body Size
  • 300 psi Max. Operating Pressure
  • Trivalent Chrome Plated Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 108 items