1. 1
  2. 2
Showing 1 - 20 of 34 items
Show all
Telco USA Inc.
PA11B303T | Remote Amplifier
Item #100846848
  • 24 V dc Power Supply
  • Relay and NPN Output
  • 11-pole DIN Socket Connection
  • 35 ms/ 35 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA12B001 | 100846856
Item #100846856
  • AMPLIFIER, 115VAC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11B301T | Remote Amplifier
Item #100846846
  • 115 V ac Power Supply
  • Relay and NPN Output
  • 11-pole DIN Socket Connection
  • 35 ms/ 35 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11A303T | Remote Amplifier
Item #100846842
  • 24 V dc Power Supply
  • Relay and NPN Output
  • 11-pole DIN Socket Connection
  • 35 ms/ 35 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA41B701 | Remote Amplifier
Item #100846796
  • 115 V ac Power Supply
  • 1 common relay and 1 common NPN/PNP Output
  • Screw Terminal Connection
  • 50 ms/ 50 ms On/Off Response Time
  • IP 30 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA10B611 | Remote Amplifier
Item #100846837
  • 115 V ac Power Supply
  • NPN and PNP Output
  • 11-pole DIN Socket Connection
  • 40 ms/ 40 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA81C501 | Remote Amplifier
Item #100846804
  • 115 V ac Power Supply
  • 8 individual relays Output
  • Screw Terminal Connection
  • 20 ms/ 20 ms On/Off Response Time
  • IP 30 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PPA14A001 | 100846870
Item #100846870
  • AMPLIFIER 115VAC W/TIMER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA21A603 | Remote Amplifier
Item #100846786
  • 24 V dc Power Supply
  • 2 individual NPN/PNP Output
  • 11-pole DIN Socket Connection
  • 55 ms/ 55 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PPA14A403 | 102616284
Item #102616284
  • AMPLIFIER 24VDC WITH TIMER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA21B503 | Remote Amplifier
Item #100846789
  • 24 V dc Power Supply
  • 2 individual relays Output
  • 11-pole DIN Socket Connection
  • 45 ms/ 45 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11B300T | Remote Amplifier
Item #100846845
  • 230 V ac Power Supply
  • Relay and NPN Output
  • 11-pole DIN Socket Connection
  • 35 ms/ 35 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11D303 | 100846852
Item #100846852
  • AMPLIFIER, 24VDC, RELAY/NPN OUTPUT, ON/OFF DELAY, IP65 ENCLOSURE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA12A003 | 100846855
Item #100846855
  • AMPLIFIER, 24VDC, ON/OFF DELAY
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA21A501 | Remote Amplifier
Item #100846784
  • 115 V ac Power Supply
  • 2 individual relays Output
  • 11-pole DIN Socket Connection
  • 55 ms/ 55 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11A403T | 100846844
Item #100846844
  • AMPLIFIER, 24VDC, NPN/PNP OUTPUT, ON/OFF DELAY
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA41A703 | Remote Amplifier
Item #100846795
  • 24 V dc Power Supply
  • 4 individual relays and 4 individual NPN/PNP Output
  • Screw Terminal Connection
  • 50 ms/ 50 ms On/Off Response Time
  • IP 30 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA10B613 | Remote Amplifier
Item #100846838
  • 24 V dc Power Supply
  • NPN and PNP Output
  • 11-pole DIN Socket Connection
  • 40 ms/ 40 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
MPA41C701 | Remote Amplifier
Item #100846798
  • 115 V ac Power Supply
  • 4 individual relays and 4 individual NPN/PNP Output
  • Screw Terminal Connection
  • 20 ms/ 20 ms On/Off Response Time
  • IP 30 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11A401T | Remote Amplifier
Item #113120311
  • 115 V ac Power Supply
  • NPN and PNP Output
  • 11-pole DIN Socket Connection
  • On/Off Response Time
  • Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 34 items
Show all