1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 45,405 items
NOSHOK Inc
621-30/30-1-3-8-6 | 621/622 Series 1 VDC - 5 VDC Explosion-Proof Pressure Transmitter
Item #118005147
  • Pressure Transducer, -30 inHg to 30 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-15PSIV-1-1-82-14-3F | PT30 High Performance Fixed Range Pressure Transmitter
Item #121955182
  • High Performance Fixed Range Pressure Transmitter
  • -15 to 0 psi gauge
  • ±0.25% of span
  • non-linearity best fit straight line per IEC 61298-2 at reference conditions
  • 4 mA to 20 mA
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-3000PSIG-1-13-2-3 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121511601
  • Pressure Range: 0 psig to 3,000 psig
  • Output Signal: 0.5 to 4.5 Vdc, 3 Wire (Ratiometric)
  • Process Connection: 1/4 NPT Male
  • Electrical Connection: Bayonet 6 Pin
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT41-36000PSIG-2-1-6-16 | PT41 Series High Pressure Fixed Range Pressure Transmitter
Item #121579486
  • Pressure Range: 0 psig to 36,000 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: 9/16-18 UNF 3B High Pressure
  • Electrical Connection: 1/2 NPT Conduit with 3 ft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-200PSIC-1-1-82-7-3F | PT30 High Performance Fixed Range Pressure Transmitter
Item #121948918
  • High Performance Fixed Range Pressure Transmitter
  • -15 to 200 psi gauge
  • ±0.25% of span
  • non-linearity best fit straight line per IEC 61298-2 at reference conditions
  • 4 mA to 20 mA
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-100PSIG-1-2-2-17 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121509712
  • Pressure Range: 0 psig to 100 psig
  • Output Signal: 0 to 5 Vdc, 3 Wire
  • Process Connection: 1/4 NPT Male
  • Electrical Connection: DIN Form C with 3 ft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-15PSIG-1-5-50-7 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510765
  • Pressure Range: 0 psig to 15 psig
  • Output Signal: 0 to 10 Vdc, 3 Wire
  • Process Connection: 7/16-20 Male SAE - 4 (J1926-2)
  • Electrical Connection: DIN Form C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-2000PSIG-1-1-2-46 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510963
  • Pressure Range: 0 psig to 2,000 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: 1/4 NPT Male
  • Electrical Connection: Deutsch 3 Pin (DT04-3P)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-15PSIC-1-13-8-18 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510486
  • Pressure Range: -15 psig to 15 psig
  • Output Signal: 0.5 to 4.5 Vdc, 3 Wire (Ratiometric)
  • Process Connection: 1/2 NPT Male
  • Electrical Connection: DIN Form A with 3 ft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-15PSIC-1-5-50-17 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510585
  • Pressure Range: -15 psig to 15 psig
  • Output Signal: 0 to 10 Vdc, 3 Wire
  • Process Connection: 7/16-20 Male SAE - 4 (J1926-2)
  • Electrical Connection: DIN Form C with 3 ft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-15PSIC-1-2-50-34 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510549
  • Pressure Range: -15 psig to 15 psig
  • Output Signal: 0 to 5 Vdc, 3 Wire
  • Process Connection: 7/16-20 Male SAE - 4 (J1926-2)
  • Electrical Connection: Packard 3 Pin (Metri-Pack 150)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-15000PSIG-1-5-8-34 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510081
  • Pressure Range: 0 psig to 15,000 psig
  • Output Signal: 0 to 10 Vdc, 3 Wire
  • Process Connection: 1/2 NPT Male
  • Electrical Connection: Packard 3 Pin (Metri-Pack 150)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-150PSIG-1-2-50-14 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121510360
  • Pressure Range: 0 psig to 150 psig
  • Output Signal: 0 to 5 Vdc, 3 Wire
  • Process Connection: 7/16-20 Male SAE - 4 (J1926-2)
  • Electrical Connection: DIN Form A with 1/2 NPT Female Conduit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT20-10000PSIG-1-1-10-18 | PT20 Series General Purpose Fixed Range Pressure Transmitter
Item #121578436
  • Pressure Range: 0 psig to 10,000 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: G 1/4 B EN 837
  • Electrical Connection: DIN Form A with 3 ft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT20-500PSIG-1-2-83-8 | PT20 Series General Purpose Fixed Range Pressure Transmitter
Item #121578058
  • Pressure Range: 0 psig to 500 psig
  • Output Signal: 0 to 5 Vdc, 3 Wire
  • Process Connection: G 1/2 B EN 837
  • Electrical Connection: DIN form A
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT40-100PSIG-1-5-45-16 | PT40 Series High Accuracy Fixed Range Pressure Transmitter
Item #121578571
  • Pressure Range: 0 psig to 100 psig
  • Output Signal: 0 to 10 Vdc, 3 Wire
  • Process Connection: 7/16-20 Male SAE J514 FIG 34B (Non-Adjustable)
  • Electrical Connection: 1/2 NPT Conduit with 3 ft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-10000PSIG-1-1-2-36 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121509109
  • Pressure Range: 0 psig to 10,000 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: 1/4 NPT Male
  • Electrical Connection: Integral Cable 3 ft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-10000PSIG-1-2-8-36 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121509181
  • Pressure Range: 0 psig to 10,000 psig
  • Output Signal: 0 to 5 Vdc, 3 Wire
  • Process Connection: 1/2 NPT Male
  • Electrical Connection: Integral Cable 3 ft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT30-1000PSIG-1-1-50-36 | PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121509280
  • Pressure Range: 0 psig to 1,000 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: 7/16-20 Male SAE - 4 (J1926-2)
  • Electrical Connection: Integral Cable 3 ft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PT40-3000PSIG-2-2-2-14 | PT40 Series High Accuracy Fixed Range Pressure Transmitter
Item #121579345
  • Pressure Range: 0 psig to 3,000 psig
  • Output Signal: 0 to 5 Vdc, 3 Wire
  • Process Connection: 1/4 NPT Male
  • Electrical Connection: DIN Form A with 1/2 NPT Female Conduit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 45,405 items