1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 190 items
Martin
R12X6 | Steel 276 Teeths 14.5⁰ PA Gear Rack
Item #100812210
  • 0.417 in Pitch Line to Back
  • 72 in Length
  • 12 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 276 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA10X4 | Steel 153 Teeths 14.5⁰ PA Gear Rack
Item #100812261
  • 0.9 in Pitch Line to Back
  • 48 in Length
  • 10 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 153 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R2012X2 | Steel 92 Teeths 20⁰ PA Gear Rack
Item #100812217
  • 0.917 in Pitch Line to Back
  • 24 in Length
  • 12 Diametral Pitch
  • 20⁰ Pressure Angle
  • 92 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R8X4 | Steel 123 Teeths 14.5⁰ PA Gear Rack
Item #100812258
  • 0.625 in Pitch Line to Back
  • 48 in Length
  • 8 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 123 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA10X6 | Steel 230 Teeths 14.5⁰ PA Gear Rack
Item #100812262
  • 0.9 in Pitch Line to Back
  • 72 in Length
  • 10 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 230 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R2010X4 | Wide Face Width Steel Gear Rack
Item #100812215
  • 1.15 in Pitch Line to Back
  • 48 in Length
  • 10 Diametral Pitch
  • 20⁰ Pressure Angle
  • 153 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA16X2 | Steel 123 Teeths 14.5⁰ PA Gear Rack
Item #100812266
  • 0.438 in Pitch Line to Back
  • 24 in Length
  • 16 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 123 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R4X4 | Steel 62 Teeths 14.5⁰ PA Gear Rack
Item #100812249
  • 1.25 in Pitch Line to Back
  • 48 in Length
  • 4 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 62 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R20X6 | Steel Gear Rack
Item #100812241
  • 0.325 in Pitch Line to Back
  • 72 in Length
  • 20 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 459 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA6X6 | Steel 138 Teeths 14.5⁰ PA Gear Rack
Item #100812277
  • 1.333 in Pitch Line to Back
  • 72 in Length
  • 6 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 138 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA16X6 | Steel 367 Teeths 14.5⁰ PA Gear Rack
Item #100812268
  • 0.438 in Pitch Line to Back
  • 72 in Length
  • 16 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 367 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R208X2 | Steel 62 Teeths 20⁰ PA Gear Rack
Item #100812236
  • 1.375 in Pitch Line to Back
  • 24 in Length
  • 8 Diametral Pitch
  • 20⁰ Pressure Angle
  • 62 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R2010X6 | Steel 230 Teeths 20⁰ PA Gear Rack
Item #100812216
  • 1.15 in Pitch Line to Back
  • 72 in Length
  • 10 Diametral Pitch
  • 20⁰ Pressure Angle
  • 230 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA6X4 | Steel 92 Teeths 14.5⁰ PA Gear Rack
Item #100812276
  • 1.333 in Pitch Line to Back
  • 48 in Length
  • 6 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 92 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA12X6 | Steel Gear Rack
Item #100812265
  • 0.667 in Pitch Line to Back
  • 72 in Length
  • 12 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 276 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA8X6 | Steel 184 Teeths 14.5⁰ PA Gear Rack
Item #100812280
  • 1.125 in Pitch Line to Back
  • 72 in Length
  • 8 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 184 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R2016X6 | Steel 367 Teeths 20⁰ PA Gear Rack
Item #100812222
  • 0.688 in Pitch Line to Back
  • 72 in Length
  • 16 Diametral Pitch
  • 20⁰ Pressure Angle
  • 367 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R206X6 | Steel 138 Teeths 20⁰ PA Gear Rack
Item #100812235
  • 1.333 in Pitch Line to Back
  • 72 in Length
  • 6 Diametral Pitch
  • 20⁰ Pressure Angle
  • 138 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
R2020X4 | Steel 306 Teeths 20⁰ PA Gear Rack
Item #100812224
  • 0.45 in Pitch Line to Back
  • 48 in Length
  • 20 Diametral Pitch
  • 20⁰ Pressure Angle
  • 306 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
RA10X2 | Steel Gear Rack
Item #100812260
  • 0.9 in Pitch Line to Back
  • 24 in Length
  • 10 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 77 Teeth
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 190 items