1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all
System Plast
VG-307-T2.0 | VG-307 Series Polyamide Post Cap
Item #111526957
  • Polyamide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
14734 | Leg Hardware
Item #103712622
  • 1-1/4" Pipe Horizontal Tube/Pipe Size (in)
  • 1-1/2" Pipe Vertical Tube/Pipe Size (in)
  • 5.3 Part Height (in)
  • 3.3 Part Width (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG450 | Leg Hardware
Item #101661928
  • SANITARY LEG SS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
35068 | Leg Hardware
Item #106098352
  • 1-1/4" pipe Horizontal Tube/Pipe Size (in)
  • 1-1/2" Pipe Vertical Tube/Pipe Size (in)
  • 5.31 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
15070 | Leg Hardware
Item #101676022
  • 1-1/4" pipe Horizontal Tube/Pipe Size (in)
  • 2" Tube Vertical Tube/Pipe Size (in)
  • 5.71 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-TP-R200-S | 111439140
Item #111439140
  • 15088 CONVEYOR SUPPORT BASES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-311-1515-M | Leg Hardware
Item #103483064
  • 1-1/2" Pipe Horizontal Tube/Pipe Size (in)
  • 1-1/2" Pipe Vertical Tube/Pipe Size (in)
  • 5.3 Part Height (in)
  • 3.3 Part Width (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
15086 | Leg Hardware
Item #101767247
  • 2" Tube Vertical Tube/Pipe Size (in)
  • 5.71 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG305T2.0 | Leg Hardware
Item #102220746
  • 2" Tube Vertical Tube/Pipe Size (in)
  • 6.81 Part Height (in)
  • 3.69 Part Width (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG305SQT1.50 | Leg Hardware
Item #101920824
  • 1-1/2" Square Tube Vertical Tube/Pipe Size (in)
  • 6.81 Part Height (in)
  • 3.69 Part Width (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-BP-R200-S | Leg Hardware
Item #110483690
  • 2" Pipe Vertical Tube/Pipe Size (in)
  • 5.71 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
15060 | Leg Hardware
Item #101757451
  • 1-1/2" Tube Vertical Tube/Pipe Size (in)
  • 5.71 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG452 | Leg Hardware
Item #101649363
  • CAP FOR VG450 SS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
15084 | Leg Hardware
Item #101654901
  • 1-1/2" Tube Vertical Tube/Pipe Size (in)
  • 5.71 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
15068 | Leg Hardware
Item #101759943
  • 1-1/4" pipe Horizontal Tube/Pipe Size (in)
  • 1-1/2" Pipe Vertical Tube/Pipe Size (in)
  • 5.71 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
35084 | Leg Hardware
Item #102184604
  • 1-1/2" Pipe Vertical Tube/Pipe Size (in)
  • 5.31 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-3115-R150-R125 | Polyamide VG-3115 Series 1 1/2 in Pipe Tee Leg Tie
Item #110483674
  • Polyamide Material
  • Connecting Joint Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG307SQT1.50 | Leg Hardware
Item #101691079
  • 1-1/2" Square Tube Vertical Tube/Pipe Size (in)
  • 3.92 Part Height (in)
  • 3.92 Part Width (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
35086 | Leg Hardware
Item #101660936
  • 2" Tube Vertical Tube/Pipe Size (in)
  • 5.31 Part Height (in)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG3110R200TR200T | Polyamide VG-3110 Series 2 in Tube Pipe Tee Leg Tie
Item #110483673
  • Polyamide Material
  • Connecting Joint Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all