1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 152 items
Smalley Steel Ring Co.
SSR-0050-S17 | Standard Section Flat Wire Wave Compression Spring
Item #101815290
  • 0.4" Shaft Diameter
  • 0.5" Bore Diameter
  • 0.008" Thick
  • 0.085" Free Height
  • Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0394 | Bearing Preload Flat Wire Wave Compression Spring
Item #101777538
  • 100 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 2.77 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0126 | 101503918
Item #101503918
  • FOR: 100 - 249 PCS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0551 | Bearing Preload Flat Wire Wave Compression Spring
Item #101765896
  • 140 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 3.18 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0284 | Bearing Preload Flat Wire Wave Compression Spring
Item #102203319
  • 72 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 2.77 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0315 | Bearing Preload Flat Wire Wave Compression Spring
Item #101958335
  • 80 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 2.77 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0138 | Bearing Preload Flat Wire Wave Compression Spring
Item #103799161
  • 35 mm Bearing Outside Diameter
  • 0.41 mm Thick
  • 1.98 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0748 | Bearing Preload Flat Wire Wave Compression Spring
Item #101767757
  • 190 mm Bearing Outside Diameter
  • 0.81 mm Thick
  • Flat Wire Wave Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSR-0162 | Standard Section Flat Wire Wave Compression Spring
Item #102174151
  • 1.31 " Shaft Diameter
  • 1.62 " Bore Diameter
  • 0.018 " Thick
  • Flat Wire Wave Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0492 | Bearing Preload Flat Wire Wave Compression Spring
Item #102040672
  • 125 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 3.18 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0158 | Bearing Preload Flat Wire Wave Compression Spring
Item #102177798
  • 40 mm Bearing Outside Diameter
  • 0.46 mm Thick
  • 1.98 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0354 | Bearing Preload Flat Wire Wave Compression Spring
Item #101780157
  • 90 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 2.77 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0433 | Bearing Preload Flat Wire Wave Compression Spring
Item #102190484
  • 110 mm Bearing Outside Diameter
  • 0.76 mm Thick
  • 2.77 mm Work Height
  • Carbon Steel Bearing Preload Flat Wire Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSR-0212 | Standard Section Flat Wire Wave Compression Spring
Item #102159364
  • 1.8 " Shaft Diameter
  • 2.12 " Bore Diameter
  • 0.024 " Thick
  • Flat Wire Wave Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
C125-L2 | Crest to Crest Flat Wire Wave Compression Spring
Item #105814064
  • 1 " Shaft Diameter
  • 1.25 " Bore Diameter
  • 0.012 " Thick
  • Flat Wire Wave Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
C100-M6 | Crest to Crest Spring Flat Wire Wave Compression Spring
Item #104828676
  • .730" Shaft Diameter Clearance
  • 1.000" Bore Diameter Clearance
  • .750" Free Height
  • .276" Work Height
  • 18 lbs Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSR-1100 | Standard Section Flat Wire Wave Compression Spring
Item #102214419
  • 10.17" Shaft Diameter
  • 11" Bore Diameter
  • 0.032" Thick
  • 0.35" Free Height
  • Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSR-0225 | Standard Section Flat Wire Wave Compression Spring
Item #101587072
  • 1.93 " Shaft Diameter
  • 2.25 " Bore Diameter
  • 0.024 " Thick
  • Flat Wire Wave Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
C125-H3-S17 | Crest to Crest Spring Flat Wire Wave Compression Spring
Item #104359228
  • 1.000" Shaft Diameter Clearance
  • 1.250" Bore Diameter Clearance
  • .500" Free Height
  • .272" Work Height
  • 30 lbs Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Smalley Steel Ring Co.
SSB-0095-S17 | Bearing Preload Flat Wire Wave Compression Spring
Item #102566957
  • 24 mm Bearing Outside Diameter
  • 0.3 mm Thick
  • Flat Wire Wave Compression Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 152 items