1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,165 items
Dixon Valve & Coupling
  • Prop 65
600-B-AL | Cam & Groove Type B Coupler
Item #101886255
  • Female Coupler x Male NPT
  • 6" Size
  • Aluminum Material
  • Nitrile Rubber Seal
  • 75 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jason Industrial
B600A | 105230460
Item #105230460
  • 6IN B AL COUPLER X M NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RC200CEZ | Boss-Lock Cam & Groove Type C Coupler x Hose Shank with collar
Item #101934328
  • 316 Stainless Type C with Collar x Hose Shank
  • Size 2"
  • 250 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
150-B-SS | Cam & Groove Type B Coupler
Item #101489519
  • Female Coupler x Male NPT
  • 1 1/2" Size
  • Stainless Steel Material
  • Nitrile Rubber Seal
  • 250 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RD150EZ | EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #102222961
  • 316 Stainless Steel Type D Coupler
  • Size 1 1/2"
  • 250 psi Max Operation Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
150-B-AL | Cam & Groove Type B Coupler
Item #101565382
  • Female Coupler x Male NPT
  • 1 1/2" Size
  • Aluminum Material
  • Nitrile Rubber Seal
  • 250 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AD100 | Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #101884224
  • 356T6 Aluminum Female Coupler x Female NPT
  • Size 1"
  • 250 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
PPB100 | 103785655
Item #103785655
  • BLK POLYPROP PART B 1IN CPLR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
100-B-AL | Cam & Groove Type B Coupler
Item #101382030
  • Female Coupler x Male NPT
  • 1" Size
  • Aluminum Material
  • Nitrile Rubber Seal
  • 250 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RD100EZ | EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #102223523
  • 316 Stainless Steel Type D Coupler
  • Size 1"
  • 250 psi Max Operation Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RD100BL | Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #101916545
  • 316 Stainless Steel Type D Coupler
  • Size 1"
  • 250 psi Max Operation Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
75-D-SS | Dixon Cam & Groove Type D Coupler x Female NPT
Item #101611730
  • 316 Stainless Steel Female Coupler x Female NPT
  • Size 3/4"
  • 250 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
G300-B-BR | Global Cam & Groove Type B Coupler x Male NPT
Item #102087639
  • ASTMC 38000 Forged Brass Female Coupler x Male NPT
  • Size 3"
  • 125 psi Max Operation Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
150-D-SS | Cam & Groove Type D Coupler
Item #101605801
  • Female Coupler x Female NPT
  • 1 1/2" Size
  • Stainless Steel Material
  • Nitrile Rubber Seal
  • 250 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
DD-AL300 | 102528525
Item #102528525
  • ALUM DD 3IN COUPLER X COUPLER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3040-B-AL | Cam & Groove Reducing Type B Coupler x Male NPT
Item #101895893
  • Aluminum Female Coupler x Male NPT
  • 3"
  • Type B
  • 100 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
200-B-AL | Type B Coupling - Female Coupling x Male NPT
Item #101906728
  • 356T6 Aluminum Female Coupler x Male NPT
  • 2"
  • Dixon Type B
  • 250 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
150-D-BR | Cam & Groove Type D Coupler
Item #101761918
  • Female Coupler x Female NPT
  • 1 1/2" Size
  • Brass Material
  • Nitrile Rubber Seal
  • 250 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
150-D-AL | Cam & Groove Type D Coupler
Item #102195310
  • Female Coupler x Female NPT
  • 1 1/2" Size
  • Aluminum Material
  • Nitrile Rubber Seal
  • 250 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
G200-B-BR | Global Cam & Groove Type B Coupler x Male NPT
Item #102129335
  • ASTMC 38000 Forged Brass Female Coupler x Male NPT
  • Size 2"
  • 250 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,165 items