1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 83 items
Show all
Dixon Valve & Coupling
8K-SKIT | 111058499
Item #111058499
  • 1" ISO-A SEAL KIT 140090-8
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
6K-SKIT | 112289150
Item #112289150
  • 3/4" ISO-A SEAL KIT 140090-6
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K2F2 | K-Series ISO-A Interchange Plug
Item #103096717
  • 1/4 in Body Size
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 0.87 in Max. OD
  • 5000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K3F3 | K-Series ISO-A Interchange Plug
Item #110637489
  • 3/8 in Body Size
  • 3/8-18 Thread Size
  • Female NPTF Thread
  • 0.97 in Max. OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8KF8 | K-Series ISO-A Interchange Coupler
Item #110307567
  • 1 in Body Size
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 2.10 in Max. OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K8F8 | K-Series ISO-A Interchange Plug
Item #110307568
  • 1 in Body Size
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 1.79 in Max. OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K4F4 | K-Series ISO-A Interchange Plug
Item #101540351
  • 1/2 in Body Size
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.23 in Max. OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4KF4 | K-Series ISO-A Interchange Coupler
Item #101515501
  • 1/2 in Body Size
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.49 in Max. OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K6F6 | K-Series ISO-A Interchange Plug
Item #105999015
  • 3/4 in Body Size
  • 3/4-14 Thread Size
  • Female NPTF Thread
  • 1.44 in Max. OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K16 | K Series Preformed Clamp
Item #101882248
  • 4" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K4 | K Series Preformed Clamp
Item #101882292
  • 1" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K5 | K Series Preformed Clamp
Item #101882247
  • 1 1/4" ID x 5/8" Wide x 0.031" Thick
  • Galvanized Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K24 | K Series Preformed Clamp
Item #101881653
  • 6" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K8 | K Series Preformed Clamp
Item #101879385
  • 2" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K6 | K Series Preformed Clamp
Item #101882293
  • 1 1/2" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K20 | K Series Preformed Clamp
Item #101880573
  • 5" ID x 5/8" Wide x 0.031" Thick
  • Galvanized Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K10 | K Series Preformed Clamp
Item #101879384
  • 2 1/2" ID x 5/8" Wide x 0.031" Thick
  • Galvanized Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K12 | K Series Preformed Clamp
Item #101879386
  • 3" ID x 5/8" Wide x 0.031" Thick
  • Galvanized Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2KF2 | K-Series ISO-A Interchange Coupler
Item #103101830
  • 1/4 in Body Size
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 1 in Max. OD
  • 5000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
K3 | K Series Preformed Clamp
Item #101884265
  • 13/16" Clamp ID
  • 3/8" Width
  • 0.025" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 83 items
Show all