1. 1
  2. 2
Showing 1 - 20 of 27 items
Show all
Dixon Valve & Coupling
  • Prop 65
AG4F4-PV | AG-Series Agricultural Poppet Valve Plug
Item #102683653
  • 1/2" Body Size
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.21" Max OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4AGF4-PV | AG-Series Agricultural Poppet Valve Coupler
Item #105534797
  • 1/2" Body Size
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.5" Max OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4AGF4 | AG-Series Agricultural Ball Valve Coupler
Item #102673322
  • 1/2" Body Size
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.5" Max OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG3F3 | AG-Series Agricultural Ball Valve Plug
Item #101938807
  • 3/8" Body Size
  • 3/8-18 Thread Size
  • Female NPTF Thread
  • 1.05" Max OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG4F4 | AG-Series Agricultural Ball Valve Plug
Item #103088728
  • 1/2" Body Size
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.21" Max OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG8F8 | AG-Series Agricultural Ball Valve Plug
Item #101936033
  • 1" Body Size
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 1.76" Max OD
  • 3000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8AGF8 | AG-Series Agricultural Ball Valve Coupler
Item #111509928
  • 1" Body Size
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 2.12" Max OD
  • 3000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG4OF4-PV | AG-Series Coupling
Item #103078836
  • 1/2" AG NIPPLE, 3/4"-16 ORB STEEL P
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG8DC | AG-Series Coupling
Item #101937577
  • 1" Body Size Dust Cap
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG6F6 | AG-Series Agricultural Ball Valve Plug
Item #102842886
  • 3/4" Body Size
  • 3/4-14 Thread Size
  • Female NPTF Thread
  • 1.51" Max OD
  • 3000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2AGF2 | AG-Series Agricultural Ball Valve Coupler
Item #104335757
  • 1/4" Body Size
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 1.12" Max OD
  • 4000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4AGF6-PV | AG-Series Coupling
Item #101937359
  • 1/2" AG COUPLER, 3/4" NPTF STEEL PO
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8AGDP | AG-Series Coupling
Item #101939273
  • 1" Body Size Dust Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG3DC | AG-Series Coupling
Item #101937499
  • 3/8" Body Size Dust Cap
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4AGOF5 | AG-Series Coupling
Item #101935397
  • 1/2" AG COUPLER, 7/8-14 ORB STEEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6AGF6 | AG-Series Agricultural Ball Valve Coupler
Item #113060786
  • 3/4" Body Size
  • 3/4-14 Thread Size
  • Female NPTF Thread
  • 1.88" Max OD
  • 3000 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AG4F6-PV | AG-Series Coupling
Item #103096853
  • 1/2" AG NIPPLE, 3/4" NPTF STEEL POP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6AGDP | AG-Series Coupling
Item #101939330
  • 3/4" Body Size Dust Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4AGOF5-PV | AG-Series Coupling
Item #101938263
  • 1/2" AG COUPLER, 7/8-14 ORB STEEL P
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3AGDP | AG-Series Coupling
Item #101941196
  • 3/8" Body Size Dust Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 27 items
Show all