1. 1
  2. 2
  3. 3
Showing 1 - 20 of 47 items
Show all
Weatherhead by Danfoss
100X6 | Inverted Flare Brass Fitting
Item #101746575
  • Tube Nut for 3/8" O.D. Tubing
  • CA360 Brass
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
402X3 | 101642871
Item #101642871
  • 90° Male Elbow Fitting
  • 90° Fitting Angle
  • 3/16 in Tube Outside Diameter
  • 0.125 in Inner Diameter
  • 1/8 in Male Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
452X6 | 101770736
Item #101770736
  • 90° Female Elbow Fitting
  • 90° Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 0.281 in Inner Diameter
  • 1/4 in Female Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX-0405 | 101030956
Item #101030956
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX90-0405 | 101030970
Item #101030970
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX-0404 | 101030955
Item #101030955
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
202X6X2 | 101646899
Item #101646899
  • Male Connector Fitting
  • Straight Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 0.281 in Inner Diameter
  • 1/8 in Male Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIF-0808 | 101029127
Item #101029127
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIF-0605 | 101029125
Item #101029125
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIM-1010 | 101029136
Item #101029136
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
502X5 | Inverted Flare Brass Fitting
Item #105324468
  • Union Elbow for 5/16" O.D. Tubing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX45-0607 | 101030967
Item #101030967
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX45-0604 | 101030964
Item #101030964
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIM-0506 | 101029132
Item #101029132
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
452X10 | 105253751
Item #105253751
  • 90° Female Elbow Fitting
  • 90° Fitting Angle
  • 5/8 in Tube Outside Diameter
  • 0.531 in Inner Diameter
  • 1/2 in Female Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIM-0605 | 101029133
Item #101029133
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIF-0405 | 101029124
Item #101029124
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX-0808 | 101030960
Item #101030960
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UC-SIMX-0606 | 101030958
Item #101030958
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SIM-0403 | 101029128
Item #101029128
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 47 items
Show all