1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 149 items
Aeroquip by Danfoss
2000-6-6B | SAE 45° Flare
Item #101214735
  • Male Connector Fitting
  • Straight Fitting Angle
  • 1/2 in Tube Outside Diameter
  • 1/4 in Male Pipe Size
  • 1.62 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2000-12-12B | SAE 45° Flare
Item #101214722
  • Male Connector Fitting
  • Straight Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 0.281 in Inner Diameter
  • 7/16 in Male Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
48X10X6 | SAE 45° Flare
Item #101786303
  • Male Connector for 5/8" O.D. Tubing to 3/8" Male Pipe Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2003-4-6B | SAE 45° Flare
Item #101214776
  • Plug Fitting
  • Straight Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 0.282 in Inner Diameter
  • 0.88 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
48X4X4 | 101643602
Item #101643602
  • Male Connector for 1/4" O.D. Tubing to 1/4" Male Pipe Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
49X4X4 | SAE 45° Flare
Item #101773128
  • 90° Male Elbow Fitting
  • 90° Fitting Angle
  • 1/4 in Tube Outside Diameter
  • 0.188 in Inner Diameter
  • 1/4 in Male Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2003-2-4B | SAE 45° Flare
Item #101214771
  • Female Connector Fitting
  • Straight Fitting Angle
  • 3/8 in Tube Outside Diameter
  • 0.281 in Inner Diameter
  • 1/4 in Female Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
48F-6-8 | SAE 45° Flare Male Connector
Item #103319141
  • Male Connector
  • 1/2" Pipe Size
  • 3/8" Tube Size
  • 5/8-18 Thread Size
  • 7/8" Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-1008 | 101029119
Item #101029119
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-0606 | 101029114
Item #101029114
  • 20282722
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-1010 | 101029120
Item #101029120
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-0506 | 101029113
Item #101029113
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2001-6-10B | 101684708
Item #101684708
  • Female Connector w/ 5/8" Male SAE 45° & 3/8" Female Pipe Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2060-12-12B | Brass Straight Flare Fitting
Item #101215439
  • Straight Fitting Angle
  • Brass Material
  • 2 Ends
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
39X4 | SAE 45° Flare
Item #101788712
  • Plug for Use w/ 1/4" O.D. Tubing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-0806 | 101029116
Item #101029116
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-0608 | 101029115
Item #101029115
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2001-12-10B | Straight Pipe Fitting
Item #101214755
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
PB-SFFX-0405 | 101029111
Item #101029111
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
2001-12-12B | SAE 45° Flare
Item #101214756
  • Female Connector w/ 3/4" Male SAE 45° & 3/4" Female Pipe Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 149 items