Showing 1 - 4 of 4 items
Dixon Valve & Coupling
  • Prop 65
T3F3 | T-Series Plug
Item #104108558
  • 3/8 in Body Size
  • 3/8-18 Thread Size
  • Female NPTF Thread
  • 1.35 in Max. OD
  • 10000 Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2TM2 | T-Series Coupler
Item #106364226
  • 1/4 in Body Size
  • 1/4-18 Thread Size
  • Male NPTF Thread
  • 1.13 in Max. OD
  • 10000 Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
T2F2 | T-Series Plug
Item #106338129
  • 1/4 in Body Size
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 1.07 in Max. OD
  • 10000 Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3TM3 | T-Series Coupler
Item #105084606
  • 3/8 in Body Size
  • 3/8-18 Thread Size
  • Male NPTF Thread
  • 1.37 in Max. OD
  • 10000 Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 4 of 4 items