Showing 1 - 14 of 14 items
Milwaukee Tool
48-21-8010 | PACKOUT™ Steel 6.6 in Black Rack Frame
Item #121729246
  • 6.6 in Length
  • 62.5 in Height
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-21-8070 | PACKOUT™ Steel 21 in Red, Black Rack Kit
Item #121729248
  • 21 in Length
  • 63 in Height
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-21-8040 | PACKOUT™ Steel 21 in Red, Black Rack Drawer
Item #121729247
  • 21 in Length
  • 2.75 in Height
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-21-8000 | PACKOUT™ Steel 21 in Red, Black Rack
Item #121729245
  • 21 in Length
  • 22 in Height
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-PAN1442000 | Innerside Crossover Box
Item #101598473
  • Innerside Crossover Box
  • 3 cu ft
  • 10 1/2 in High x 8 31/32 in [Min], 13 7/32 in [Max] Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-810000 | Lock-Down Portable Chest
Item #101597748
  • Lock-Down Portable Chest
  • 2.20 cu ft
  • 12 3/4 in High x 10 13/16 in [Min], 11 1/4 in [Max] Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-PAC1580000 | Aluminum Single Lid Crossover Box
Item #101598411
  • Aluminum Single Lid Crossover Box
  • 9.80 cu ft
  • 10 1/4 in [Min], 14 9/16 in [Max] High x 20 1/4 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-PAC1596000 | Aluminum Gull Wing Crossover Box
Item #101598472
  • Aluminum Gull Wing Crossover Box
  • 9.30 cu ft
  • 10 1/8 in [Min], 14 21/32 in [Max] High x 20 1/4 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-668980 | StorAll® Drawer
Item #101631676
  • StorAll® Drawers
  • 9 cu ft
  • 13 in High x 48 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-808000 | Portable Chest
Item #101598095
  • Portable Chest
  • 4.90 cu ft
  • 17 in High x 36 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-PSN1452000 | Innerside Crossover Box
Item #101631678
  • Innerside Crossover Box
  • 3.20 cu ft
  • 11 5/32 in High x 8 1/4 in [Min], 11 1/4 in [Max] Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-PSC1455000 | Steel Single Lid Crossover Box
Item #101599728
  • Steel Single Lid Crossover Box
  • 9 cu ft
  • 9 1/32 in [Min], 14 7/16 in [Max] High x 20 1/16 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-896260 | Aluminum Chest
Item #101598097
  • Aluminum Chest
  • 9.80 cu ft
  • 17 15/16 in High x 20 3/16 in [Min], 20 5/8 in [Max] Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Delta Tool Storage
217-664980 | StorAll® Drawer
Item #101600218
  • StorAll® Drawers
  • 5 cu ft
  • 9 in High x 48 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 14 of 14 items