1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 534 items
Weatherhead by Danfoss
XPT23004BK-100 | PT230 Series Polyamide 0.19 in Thermoplastic Specialty Hose and Tubing
Item #101794332
  • 0.25 in Outer Diameter
  • Black Color
  • Polyamide Tube Material
  • 0.19 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24008BU-100 | PT240 Series Polyethylene 0.375 in Thermoplastic Specialty Hose and Tubing
Item #102016857
  • 0.5 in Outer Diameter
  • Blue Color
  • Polyethylene Tube Material
  • 0.375 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24006BU-100 | PT240 Series Polyethylene 0.25 in Thermoplastic Specialty Hose and Tubing
Item #101747053
  • 0.375 in Outer Diameter
  • Blue Color
  • Polyethylene Tube Material
  • 0.25 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
XPT23004NA-100 | PT230 Conductive Air Brake Tubing
Item #103332611
  • Tubing
  • 0.19 in ID
  • 0.25 in OD
  • Natural
  • Polyamide Material
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24006NA-1000 | PT240 Series Polyethylene 0.25 in Thermoplastic Specialty Hose and Tubing
Item #101772424
  • 0.375 in Outer Diameter
  • Natural Color
  • Polyethylene Tube Material
  • 0.25 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
TP16004NA-100 | TP160 Series Nylon 11, Nylon 12 0.17 in Thermoplastic Specialty Hose and Tubing
Item #101771937
  • 0.25 in Outer Diameter
  • Natural Color
  • Nylon 11, Nylon 12 Tube Material
  • 0.17 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24008NA-100 | PT240 Conductive Air Brake Tubing
Item #100185544
  • 0.38 in Tube Inner Diameter
  • 0.5 in Tube Outer Diameter
  • 100 ft Length
  • Natural Color
  • Polyethylene Tube Material
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24004NA-100 | PT240 Conductive Air Brake Tubing
Item #100185510
  • 0.12 in Tube Inner Diameter
  • 0.25 in Tube Outer Diameter
  • 100 ft Length
  • Natural Color
  • Polyethylene Tube Material
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24005NA-100 | PT240 Conductive Air Brake Tubing
Item #100185522
  • 0.19 in Tube Inner Diameter
  • 0.312 in Tube Outer Diameter
  • 100 ft Length
  • Natural Color
  • Polyethylene Tube Material
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24044NA-100 | PT240 Series Polyethylene 0.17 in Thermoplastic Specialty Hose and Tubing
Item #101786426
  • 0.25 in Outer Diameter
  • Natural Color
  • Polyethylene Tube Material
  • 0.17 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24006NA-100 | PT240 Series Polyethylene 0.25 in Thermoplastic Specialty Hose and Tubing
Item #101786332
  • 0.375 in Outer Diameter
  • Natural Color
  • Polyethylene Tube Material
  • 0.25 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24006BK-100 | PT240 Series Polyethylene 0.25 in Thermoplastic Specialty Hose and Tubing
Item #102217072
  • 0.375 in Outer Diameter
  • Black Color
  • Polyethylene Tube Material
  • 0.25 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
3270-0610-0500 | Synflex Eclipse by Danfoss 3270 Series Airbrake Tubing
Item #102216097
  • 0.25 in Inside Diameter
  • 0.38 in Outside Diameter
  • Nylon Tube
  • 350 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
XPT24008BK-100 | PT240 Series Polyethylene 0.38 in Thermoplastic Specialty Hose and Tubing
Item #102063710
  • 0.5 in Outer Diameter
  • Black Color
  • Polyethylene Tube Material
  • 0.38 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
0817 | Polyethylene Natural Tubing
Item #102220080
  • Tubing
  • 1/4" Tube O.D.
  • 0.170" Tube I.D.
  • 100' Long
  • 0.040" Wall Thinkness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
2840-06X100 | 102032053
Item #102032053
  • CLEAR URETHANE 3/8INX100FT TBG
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
64441 | Polyethylene Tubing
Item #113466820
  • Black Polyethylene Tubing
  • 1/4" OD, 11/64" ID, 250 ft Tubepack
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
74080 | Nylon Tubing
Item #113466957
  • Natural Nylon Tubing
  • 8 mm OD, 6 mm ID, 100 m Tubepack
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
K010-1220X100 | 102035721
Item #102035721
  • K010 3/4INX1-1/4INX1/4IN VINYL
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nycoil Co.
  • Prop 65
61882 | Nylon Tubing
Item #113342574
  • Red Color
  • 1/2 in O.D.
  • 3/8 in I.D.
  • 100 ft Reel
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 534 items