1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 140 items
Dixon Valve & Coupling
  • Prop 65
V2F2 | V-Series Snap-Tite H/IH Interchange Plug
Item #113452566
  • 1/4 in Body Size
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 0.97 in Max. OD
  • 6500 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2VF2 | V-Series Snap-Tite H/IH Interchange Coupler
Item #114585326
  • 1/4 in Body Size
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 0.99 in Max. OD
  • 6500 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V3OF3 | DQC V-Series Steel 3/8 in Size Valved Female Plug
Item #101884209
  • Female Pipe Thread Connection
  • 3/8 in Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V4OF4 | DQC V-Series Steel 1/2 in Size Valved Female Plug
Item #103072977
  • Female Pipe Thread Connection
  • 1/2 in Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V4BF4 | DQC V-Series Steel 1/2 in Size Valved Female Plug
Item #103081900
  • Female Pipe Thread Connection
  • 1/2 in Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V2BF2-E | 103074722
Item #103074722
  • 1/4" H-STYLE NIP, 1/4" BSPP, UNVALV
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V10JM10 | DQC V-Series Steel 1 1/4 in Size Valved Male Plug
Item #103085520
  • Male Pipe Thread Connection
  • 1 1/4 in Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4VDP-A | 101938800
Item #101938800
  • 1/2" H-STYLE DUST PLUG, ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6VM6-SS-E | DQC V-Series 316 Stainless Steel 3/4 in Size Unvalved Male Coupler
Item #103115255
  • Male Pipe Thread Connection
  • 3/4 in Size
  • 316 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8VBF8-SS-E | DQC V-Series 316 Stainless Steel 1 in Size Unvalved Female Coupler
Item #103085442
  • Female Pipe Thread Connection
  • 1 in Size
  • 316 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V6BF6-E | DQC V-Series Steel 3/4 in Size Unvalved Female Plug
Item #103072609
  • Female Pipe Thread Connection
  • 3/4 in Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
16VDP-A | 103154746
Item #103154746
  • 2" Alum VH Hydraulic Dust Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6VM6-E | DQC V-Series Steel 3/4 in Size Unvalved Male Coupler
Item #103092331
  • Male Pipe Thread Connection
  • 3/4 in Size
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
10VJM10 | 103072980
Item #103072980
  • 1 1/4" H-Style Coupler, 1 1/4 M-JIC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6VM6-SS | DQC V-Series 316 Stainless Steel 3/4 in Size Valved Male Coupler
Item #103094652
  • Male Pipe Thread Connection
  • 3/4 in Size
  • 316 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V10M10-B | DQC V-Series Brass 1 1/4 in Size Valved Male Plug
Item #101939249
  • Male Pipe Thread Connection
  • 1 1/4 in Size
  • Brass
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V10M10-SS-E | DQC V-Series 316 Stainless Steel 1 1/4 in Size Unvalved Male Plug
Item #103083021
  • Male Pipe Thread Connection
  • 1 1/4 in Size
  • 316 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8VM8-SS | DQC V-Series 316 Stainless Steel 1 in Size Valved Male Coupler
Item #103110995
  • Male Pipe Thread Connection
  • 1 in Size
  • 316 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
V4BF4-B | DQC V-Series Brass 1/2 in Size Valved Female Plug
Item #103074725
  • Female Pipe Thread Connection
  • 1/2 in Size
  • Brass
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8VM8-SS-E | DQC V-Series 316 Stainless Steel 1 in Size Unvalved Male Coupler
Item #103083621
  • Male Pipe Thread Connection
  • 1 in Size
  • 316 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 140 items