1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 143 items
Hansen Coupling Div.
LL2S16 | Stainless Steel Straight Couplings Socket
Item #100419572
  • Stainless Steel Material
  • 1/4 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
B4T26 | ST Series Snap-Tite Interchange Plug
Item #100418306
  • 1/2 Body Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
LL12S46 | Stainless Steel Straight Couplings Socket
Item #100418330
  • Stainless Steel Material
  • 1 1/2 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
LL2S15 | Stainless Steel Straight Couplings Socket
Item #100419571
  • Stainless Steel Material
  • 1/4 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
6S31 | Brass Straight Couplings Socket
Item #100418270
  • Brass Material
  • 3/4 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
LL2T16 | Stainless Steel Straight Plug
Item #100419579
  • 1/4 Body Size
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
4S26 | Brass Straight Couplings Socket
Item #100418248
  • Brass Material
  • 1/2 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
8T35 | Carbon Steel Straight Plug
Item #100418286
  • 1 Body Size
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
LL4S26 | Stainless Steel Straight Couplings Socket
Item #100418336
  • Stainless Steel Material
  • 1/2 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
8S36 | Brass Straight Couplings Socket
Item #100418285
  • Brass Material
  • 1 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
B3T21 | Brass Straight Plug
Item #100418304
  • 3/8 Body Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
LL6T31 | Stainless Steel Straight Plug
Item #100418341
  • 3/4 Body Size
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
3S21 | Brass Straight Couplings Socket
Item #100418240
  • Brass Material
  • 3/8 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
1S17 | Brass Straight Couplings Socket
Item #100418502
  • Brass Material
  • 1/8 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
B3T20 | Brass Straight Plug
Item #100418303
  • 3/8 Body Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
1T15 | Carbon Steel Straight Plug
Item #100418517
  • 1/4 Body Size
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
HL3T21 | Stainless Steel Straight Plug
Item #100419466
  • 3/8 Body Size
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
LL4T25 | Stainless Steel Straight Plug
Item #100419659
  • 1/2 Body Size
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
16T50 | Carbon Steel Straight Couplings Socket
Item #100418471
  • Carbon Steel Material
  • 2 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
B8T37 | Brass Straight Plug
Item #100419351
  • 1 Body Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 143 items