1. 1
  2. 2
  3. 3
Showing 1 - 20 of 53 items
Show all
DeWalt
DWHT83186 | Trigger Clamp
Item #117181176
  • Trigger Clamp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWHT83139 | Trigger Clamp
Item #117181182
  • Trigger Clamp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
20 | Locking C-Clamp
Item #100904504
  • 11 in Length
  • Locking C-Clamp Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
18 | The Original™ Locking C-Clamps
Item #101329783
  • Locking Clamp
  • Swivel Pad
  • 2 1/8" Opening Capacity
  • 6" Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
31 | The Original™ Locking C-Clamps
Item #100904515
  • Locking Clamp
  • Swivel Pad
  • 4 1/2" Opening Capacity
  • 9" Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
275 | The Original™ Locking C-Clamps
Item #101998963
  • Locking Clamp
  • Regular Tips
  • 10" Opening Capacity
  • 24" Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
74 | Locking Clamps
Item #111213296
  • (2) 6 in, (1) 10 in, (2) 11 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
21 | The Original™ Locking C-Clamps
Item #101999307
  • Locking Clamp
  • Regular Tips
  • 8" Opening Capacity
  • 18" Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
19 | Locking C-Clamp
Item #100904503
  • 11" Length
  • 4" Jaw Adjustable C-Clamp Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21304 | Forged Super-Junior® C-Clamp
Item #101635246
  • C-Clamp 1 1/2" Opening Capacity
  • Model No 53
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-22006 | 540A Series C-Clamp
Item #101643446
  • 540A Series C-Clamp 8" Opening Capacity
  • Model No 540A-8
  • Frames Made From High Strength Ductile Iron Castings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21302 | Forged Super-Junior® C-Clamp
Item #105152258
  • C-Clamp 1" Opening Capacity
  • Model No 51
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21307 | Forged Super-Junior® C-Clamp
Item #105142109
  • C-Clamp 2 1/2" Opening Capacity
  • Model No 56
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21306 | Forged Super-Junior® C-Clamp
Item #101641815
  • C-Clamp 3" Opening Capacity
  • Model No 55
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21305 | Forged Super-Junior® C-Clamp
Item #101641814
  • C-Clamp 2" Opening Capacity
  • Model No 54
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21303 | Forged Super-Junior® C-Clamp
Item #105146402
  • C-Clamp 1 1/4" Opening Capacity
  • Model No 52
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-21301 | Forged Super-Junior® C-Clamp
Item #101629037
  • C-Clamp 1" Opening Capacity
  • Model No 50
  • Forged Steel With Heat Treated Frames
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-22003 | 540A Series C-Clamp
Item #101663571
  • 540A Series C-Clamp 4" Opening Capacity
  • Model No 540A-4
  • Frames Made From High Strength Ductile Iron Castings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
  • Prop 65
WL9-22005 | 540A Series C-Clamp
Item #101644123
  • 540A Series C-Clamp 6" Opening Capacity
  • Model No 540A-6
  • Frames Made From High Strength Ductile Iron Castings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-3531 | C Clamp
Item #111943442
  • 2 in Maximum Clamp Capacity
  • 11 in Overall Length
  • Locking C-Clamp Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 53 items
Show all