1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 316 items
Daman Products
DH0000416S | Header Manifold
Item #100174385
  • 4 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-20 End Ports
  • SAE-16 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH1800312S | Header Manifold
Item #100173280
  • 3 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-16 End Ports
  • SAE-12 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH1800416S | Header Manifold
Item #100174470
  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-20 End Ports
  • SAE-16 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH1800304S | Header Manifold
Item #100173274
  • 3 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-6 End Ports
  • SAE-4 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH0000806S | Header Manifold
Item #100173164
  • 8 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • SAE-8 End Ports
  • SAE-6 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH0900424S | Header Manifold
Item #100174440
  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-32 End Ports
  • SAE-24 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH1800420S | Header Manifold
Item #100174471
  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-24 End Ports
  • SAE-20 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH0000804S | Header Manifold
Item #100173162
  • 8 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • SAE-6 End Ports
  • SAE-4 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH0901016P | Header Manifold
Item #100173259
  • 10 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 1 1/4" NPTF End Ports
  • 1" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH1800424S | Header Manifold
Item #100173300
  • 4 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-32 End Ports
  • SAE-24 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH1801008S | Header Manifold
Item #100173332
  • 10 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH0900812S | Header Manifold
Item #100173246
  • 8 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 End Ports
  • SAE-12 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH1800412P | Header Manifold
Item #100174467
  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • 1" NPTF End Ports
  • 3/4" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH1800308P | Header Manifold
Item #100174457
  • 3 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • 3/4" NPTF End Ports
  • 1/2" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH0000324P | Header Manifold
Item #100173126
  • 3 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • 2" NPTF End Ports
  • 1 1/2" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH0900224P | Header Manifold
Item #100174423
  • 2 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • 2" NPTF End Ports
  • 1 1/2" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH0000808P | Header Manifold
Item #100174407
  • 8 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • 3/4" NPTF End Ports
  • 1/2" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
DH1800404S | Header Manifold
Item #100174464
  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-6 End Ports
  • SAE-4 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH1800808S | Header Manifold
Item #100173320
  • 8 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Daman Products
AH1801006P | Header Manifold
Item #100173329
  • 10 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 1/2" NPTF End Ports
  • 3/8" NPTF Side Ports
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 316 items