Dodge
031342
031342 | Electric Motor Brake
Item #102045878
- D-Series Motor Brake
- 56 Frame Size
- 15 Ft-Lbs Static Torque
- 115/230 VAC 60 Hz
- 5/8" Bore
each
Dodge
56DBSS25MA115/230
56DBSS25MA115/230 | Electric Motor Brake
Item #102220736
- D-Series Motor Brake
- 56 Frame Size
- 20 Ft-Lbs Static Torque
- 115/230 VAC 60 Hz
- 5/8" Bore
each
Dodge
56DBSS25MA230/4
56DBSS25MA230/4 | Electric Motor Brake
Item #102083381
- D-Series Motor Brake
- 56 Frame Size
- 25 Ft-Lbs Static Torque
- 230/460 VAC 60Hz
- 5/8" Bore
each
Dodge
180DBSC50 027078
180DBSC50 027078 | Electric Motor Brake
Item #102222743
- D-Series Motor Brake
- 180 Frame Size
- 50 Ft-Lbs Static Torque
- 230/460 VAC 60Hz
- 1 1/8" Bore
each
Dodge
140DBSC6MA031026
140DBSC6MA031026 | Electric Motor Brake
Item #102214530
- D-Series Motor Brake
- 140 Frame Size
- 6 Ft-Lbs Static Torque
- 287/575 VAC 60 Hz
- 1 1/8" Bore
each
Dodge
482065
482065 | High Torque Drive Sprocket
Item #110936693
- 14 mm Belt Pitch
- 43 Teeth
- 37 mm Belt Width
each
Dodge
56DBSC6MA031016
56DBSC6MA031016 | Electric Motor Brake
Item #100948079
- D-Series Motor Brake
- 56 Frame Size
- 6 Ft-Lbs Static Torque
- 190/380 VAC 50HZ
- 5/8" Bore
each
Dodge
56DBEC10MA115/230
56DBEC10MA115/230 | Electric Motor Brake
Item #102221013
- D-Series Motor Brake w/ E-Z Kleen Enclosure
- 56 Frame Size
- 10 Ft-Lbs Static Torque
- 115/230 VAC 60Hz
- 5/8" Bore
each
Dodge
56DBES6MA030384
56DBES6MA030384 | Electric Motor Brake
Item #102216752
- D-Series Motor Brake w/ E-Z Kleen Enclosure
- 56 Frame Size
- 6 Ft-Lbs Static Torque
- 115/230 VAC 60Hz
- 5/8" Bore
each