1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 84 items
Show all
Dodge
TXT115ES | Cast Iron 1.438 in Double Stage Straight Bore Reducer
Item #120189334
  • Cast Iron Housing Material
  • 5.62 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT225ES | Cast Iron 1.938 in Double Stage Straight Bore Reducer
Item #120189352
  • Cast Iron Housing Material
  • 5.81 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT225ET FL MNT | Cast Iron 1.938 in Double Stage Flange Mount Reducer
Item #120189353
  • Cast Iron Housing Material
  • 7.33 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT615ET FL MNT | Cast Iron 3.438 in Double Stage Flange Mount Reducer
Item #120189386
  • Cast Iron Housing Material
  • 11.53 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
SCXT105 | Torque-Armâ„¢ Screw Conveyor Drive
Item #100948914
  • Size 100 Screw Conveyor Shaft Mounted Speed Reducer
  • 5:1 Ratio
  • 1 7/16" Straight Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT105S | Torque-Arm™ Shaft Mount Reducer
Item #100948726
  • Size 100 Torque Arm Shaft Mounted Speed Reducer
  • 5:1 Ratio
  • 1 7/16" Straight Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT525ES FL MNT | Cast Iron 2.938 in Double Stage Flange Mount Reducer
Item #120189376
  • Cast Iron Housing Material
  • 8.66 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT525ES | Cast Iron 2.938 in Double Stage Straight Bore Reducer
Item #120189377
  • Cast Iron Housing Material
  • 8.66 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT815ES | Cast Iron 4.438 in Double Stage Straight Bore Reducer
Item #120189403
  • Cast Iron Housing Material
  • 11.38 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT715ES FL MNT | Cast Iron 3.938 in Double Stage Flange Mount Reducer
Item #120189394
  • Cast Iron Housing Material
  • 10.78 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT215ET FL MNT | Cast Iron 1.938 in Double Stage Flange Mount Reducer
Item #120189349
  • Cast Iron Housing Material
  • 7.33 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT125ES FL MNT | Cast Iron 1.438 in Double Stage Flange Mount Reducer
Item #120189340
  • Cast Iron Housing Material
  • 5.62 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT615ES | Cast Iron 3.438 in Double Stage Straight Bore Reducer
Item #120189385
  • Cast Iron Housing Material
  • 9.63 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT509ES | Cast Iron 2.938 in Double Stage Straight Bore Reducer
Item #120189369
  • Cast Iron Housing Material
  • 8.66 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT915ET FL MNT | Cast Iron 4.938 in Double Stage Flange Mount Reducer
Item #120189412
  • Cast Iron Housing Material
  • 14.12 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
HXT715ES | Cast Iron 3.938 in Double Stage Straight Bore Reducer
Item #120670159
  • Cast Iron Housing Material
  • 10.78 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
HXT615ES | Cast Iron 3.438 in Double Stage Straight Bore Reducer
Item #120670153
  • Cast Iron Housing Material
  • 9.63 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
HXT515ES | Cast Iron 2.938 in Double Stage Straight Bore Reducer
Item #120670147
  • Cast Iron Housing Material
  • 8.66 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT115ET FL MNT | Cast Iron 1.438 in Double Stage Flange Mount Reducer
Item #120189336
  • Cast Iron Housing Material
  • 7.06 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TXT215ES FL MNT | Cast Iron 1.938 in Double Stage Flange Mount Reducer
Item #120189347
  • Cast Iron Housing Material
  • 5.81 in Bore Length
  • Double Stage Reduction Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 84 items
Show all