1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 291 items
Hedland®
H625-110 | EZ-View® Flow Meter
Item #101858275
  • Polysulfone Body
  • Flow Range 1.0 - 10 gpm
  • 3/4" NPTF Male Swivel Brass Fitting
  • For Oil And Water
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H701A-020 | Variable Area Flow Meter for Petroleum-Based Liquids
Item #100367110
  • Anodized Aluminum Flow Meter
  • Flow Range: 2 - 20 gpm
  • 3/4 NPTF Port Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H615-650-R | EZ-View® Flow Meter
Item #100384312
  • Radel® R Plastic Body
  • Flow Range 5 -50 gpm
  • 1 1/2" NPTF Female Brass Fitting
  • With Flow-Alert™ Flow Switch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B3A-6HF-05 | Basic In-Line Liquid Flow Meter
Item #101950418
  • Basic In-Line Liquid Flow Rate Monitor
  • SAE-8
  • .5-5 GPM
  • 1 7/8" Diameter x 6 9/16" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wika
52920145 | 117351418
Item #117351418
  • PGT23.063...LM-F 6 BAR 2ND SCALE MPA
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wika
52755574 | 119565093
Item #119565093
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B4B-6WC-20 | Basic In-Line Liquid Flow Meter
Item #103279973
  • BASIC METER-WATER 3/4" NPTF,2-20 GPM,3500 PSI,BRASS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H713A-005 | Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100367113
  • Anodized Aluminum Flow Meter
  • Flow Range: 0.5 - 5 gpm
  • 3/4" NPTF Port Size
  • For Water-based Fluids(Water/Oil Emulsions)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Blancett®
B29AS-CS | B2900 Flow Monitor
Item #114251145
  • Model B2900 Flow Monitor
  • Swivel Mount
  • Customer Selectable Unit of Measure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B4S-7HJ-40 | Basic In-Line Liquid Flow Meter
Item #103293357
  • BASIC METER-HIGH PRESSURE #16 SAE,3-30 GPM,6000 PSI,STAINLESS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B5A-6HN-50 | Basic In-Line Liquid Flow Meter
Item #101947412
  • Basic In-Line Liquid Flow Rate Monitor
  • SAE-20
  • 5-50 GPM
  • 3 1/2" Diameter x 10 1/8" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B5A-6HL-88-BI | Basic In-Line Liquid Flow Meter
Item #103265036
  • BI-DIRECTIONAL METER-OIL 1 1/2" NPTF,10-100 GPM,3500PSI,ALUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H601A-001 | Variable Area Flow Meter for Petroleum-Based Liquids
Item #100367735
  • Anodized Aluminum Flow Meter
  • Flow Range: 0.2 - 2 gpm
  • 1/2 NPTF Port Size
  • For Petroleum Fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H613A-005 | Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100368193
  • Anodized Aluminum Flow Meter
  • Flow Range: 0.5 - 5 gpm
  • 1/2 NPTF Port Size
  • For Water Based Fluids (Water/Oil Emulsions)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Blancett®
B280-737 | Explosion Proof Flow Monitor Installation Kit
Item #111926614
  • Flow Meter Installation Kit For B2800X Monitor
  • Explosion Proof
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H671A-050 | Variable Area Flow Meter for Air and Compressed Gases
Item #110682752
  • Anodized Aluminum Flow Meter
  • Flow Range: 5 - 50 scfm
  • 1/2 NPTF Port Size
  • For Air And Other Compressed Gases
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B4B-6WD-40 | Basic In-Line Liquid Flow Meter
Item #103292447
  • BASIC METER-WATER 1" NPTF,4-40 GPM,3500 PSI,BRASS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Blancett®
B132-100 | QuikSert® In-Line Turbine Flow Meter
Item #111926641
  • In-Line Turbine Flow Meter
  • Liquid Applications
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6156-VV-00 | Sensor Array With Load Valve
Item #111926625
  • Sensor Array With Load Valve
  • Measures Flow, Pressure And Temperature Simultaneously
  • 0-5 VDC Out(IFC)
  • Viton® Seal
  • SAE-16
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hedland®
H615-710-R | EZ-View® Flow Meter
Item #100384314
  • Radel® R Plastic Body
  • Flow Range 10 - 100 gpm
  • 1 1/2" NPTF Female Brass Fitting
  • With Flow-Alert™ Flow Switch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 291 items