1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 68 items
Show all
Lake Monitors
M3A-6HB-10 | Flow Rate Alarm
Item #101951853
  • Aluminum Flow Rate Alarm
  • 1/2 NPTF
  • 1 - 10 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M4A-6HH-20 | Flow Rate Alarm
Item #101937438
  • Aluminum Flow Rate Alarm
  • SAE-12
  • 2 - 20 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M4S-7HJ-25 | Flow Rate Alarm
Item #101950334
  • Stainless Steel Flow Rate Alarm
  • SAE-16
  • 2 - 25 gal/min
  • Single Alarm
  • 6,000 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M3A-6HF-02 | Flow Rate Alarm
Item #101971627
  • Aluminum Flow Rate Alarm
  • SAE-8
  • 0.2 - 2 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
N5A-6HK-88 | Flow Rate Alarm
Item #101970464
  • Aluminum Flow Rate Alarm
  • 1 1/4 NPTF
  • 10 - 100 gal/min
  • Dual Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M5B-6WM-88 | Flow Rate Alarm
Item #101971628
  • Brass Flow Rate Alarm
  • 2 NPTF
  • 10 - 100 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
N4A-6HC-30 | Flow Rate Alarm
Item #101950335
  • Aluminum Flow Rate Alarm
  • 3/4 NPTF
  • 3 - 30 gal/min
  • Dual Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M5B-6WK-75 | Flow Rate Alarm
Item #101937442
  • Brass Flow Rate Alarm
  • 1 1/4 NPTF
  • 8 - 75 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
N4A-6HC-15 | Flow Rate Alarm
Item #101941152
  • Aluminum Flow Rate Alarm
  • 3/4 NPTF
  • 1 - 15 gal/min
  • Dual Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M5A-6HN-75 | Flow Rate Alarm
Item #101935889
  • Aluminum Flow Rate Alarm
  • SAE-20
  • 8 - 75 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
N5A-6HL-88 | Flow Rate Alarm
Item #101948293
  • Aluminum Flow Rate Alarm
  • 1 1/2 NPTF
  • 10 - 100 gal/min
  • Dual Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M3A-6HE-01 | Flow Rate Alarm
Item #101935885
  • Aluminum Flow Rate Alarm
  • SAE-6
  • 0.1 - 1 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M5A-6HN-50 | Flow Rate Alarm
Item #101944348
  • Aluminum Flow Rate Alarm
  • SAE-20
  • 5 - 50 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
N4A-6HC-20 | Flow Rate Alarm
Item #101964784
  • Aluminum Flow Rate Alarm
  • 3/4 NPTF
  • 2 - 20 gal/min
  • Dual Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M3A-6HF-10 | Flow Rate Alarm
Item #101969799
  • Aluminum Flow Rate Alarm
  • SAE-8
  • 1 - 10 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M3A-6HF-15 | Flow Rate Alarm
Item #101947415
  • Aluminum Flow Rate Alarm
  • SAE-8
  • 1 - 15 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
N3A-6HB-15 | Flow Rate Alarm
Item #101964783
  • Aluminum Flow Rate Alarm
  • 1/2 NPTF
  • 1 - 15 gal/min
  • Dual Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M5A-6HK-75 | Flow Rate Alarm
Item #101970462
  • Aluminum Flow Rate Alarm
  • 1 1/4 NPTF
  • 8 - 75 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M4B-6WD-40 | Flow Rate Alarm
Item #101937440
  • Brass Flow Rate Alarm
  • 1 NPTF
  • 4 - 40 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M3B-6WA-01 | Flow Rate Alarm
Item #101950330
  • Brass Flow Rate Alarm
  • 3/8 NPTF
  • 0.1 - 1 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 68 items
Show all