1. 1
  2. 2
  3. 3
Showing 1 - 20 of 51 items
Show all
Lake Monitors
R5A-6HQ-88 | Flow Rate Transmitter
Item #101541555
  • #32" SAE
  • Aluminum
  • 10.0 gal/min to 100.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3A-6HF-15 | Flow Rate Transmitter
Item #101576007
  • #8" SAE
  • Aluminum
  • 1.0 gal/min to 15.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5A-6HK-88 | Flow Rate Transmitter
Item #101970465
  • 1 1/4" NPTF
  • Aluminum
  • 10.0 gal/min to 100.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3A-6HB-10 | Flow Rate Transmitter
Item #101957108
  • 1/2" NPTF
  • Aluminum
  • 1.0 gal/min to 10.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5A-6HN-75 | Flow Rate Transmitter
Item #101541856
  • #20" SAE
  • Aluminum
  • 8.0 gal/min to 75.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5B-6WM-88 | Flow Rate Transmitter
Item #101944353
  • 2" NPTF
  • Brass
  • 10.0 gal/min to 100.0 gal/min Flow Range
  • 3500 psig Pressure
  • Water Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3A-6HF-02 | Flow Rate Transmitter
Item #101552403
  • #8" SAE
  • Aluminum
  • 0.2 gal/min to 2.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3B-6WB-15 | Flow Rate Transmitter
Item #101957111
  • 1/2" NPTF
  • Brass
  • 1.0 gal/min to 15.0 gal/min Flow Range
  • 3500 psig Pressure
  • Water Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5A-6HM-88 | Flow Rate Transmitter
Item #101948295
  • 2" NPTF
  • Aluminum
  • 10.0 gal/min to 100.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5A-6HL-88 | Flow Rate Transmitter
Item #101949496
  • 1 1/2" NPTF
  • Aluminum
  • 10.0 gal/min to 100.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5S-7HN-50 | Flow Rate Transmitter
Item #101541557
  • #20" SAE
  • Stainless Steel
  • 5.0 gal/min to 50.0 gal/min Flow Range
  • 6000 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5B-6WK-75 | Flow Rate Transmitter
Item #101948554
  • 1 1/4" NPTF
  • Brass
  • 8.0 gal/min to 75.0 gal/min Flow Range
  • 3500 psig Pressure
  • Water Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5B-6WK-50 | Flow Rate Transmitter
Item #101950338
  • 1 1/4" NPTF
  • Brass
  • 5.0 gal/min to 50.0 gal/min Flow Range
  • 3500 psig Pressure
  • Water Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3S-7HF-05 | Flow Rate Transmitter
Item #101549814
  • #8" SAE
  • Stainless Steel
  • 0.5 gal/min to 5.0 gal/min Flow Range
  • 6000 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R4B-6WC-30 | Flow Rate Transmitter
Item #101948299
  • 3/4" NPTF
  • Brass
  • 3.0 gal/min to 30.0 gal/min Flow Range
  • 3500 psig Pressure
  • Water Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R4A-6HD-25 | Flow Rate Transmitter
Item #101539472
  • 1" NPTF
  • Aluminum
  • 2.0 gal/min to 25 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R5B-6WL-88 | Flow Rate Transmitter
Item #101971631
  • 1 1/2" NPTF
  • Brass
  • 10.0 gal/min to 100.0 gal/min Flow Range
  • 3500 psig Pressure
  • Water Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R4A-6HD-40 | Flow Rate Transmitter
Item #101935893
  • 1" NPTF
  • Aluminum
  • 4.0 gal/min to 40.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3A-6HF-05 | Flow Rate Transmitter
Item #101545228
  • #8" SAE
  • Aluminum
  • 0.5 gal/min to 5.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
R3A-6HF-10 | Flow Rate Transmitter
Item #101577414
  • #8" SAE
  • Aluminum
  • 1.0 gal/min to 10.0 gal/min Flow Range
  • 3500 psig Pressure
  • Oil Fluid Flow Rate Transmitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 51 items
Show all