1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 16,126 items
Graco
24P600 | Transducer Kit
Item #119807495
  • Transducer Kit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
52980408 | 118942771
Item #118942771
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
133357 | Transducer
Item #119806459
  • Transducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
52907059 | 117027079
Item #117027079
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
52887339 | 118643254
Item #118643254
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
52889153 | 117431377
Item #117431377
  • TG53.3"/S, back mount, 20 °F ... 240 °F , L1=4"x1/4"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
52859014 | 114814742
Item #114814742
  • IS-3 FLUSH DIAPHRAGM
  • 0 ... 150 PSI
  • 4...20 MA, 2-WIRE @ 10...30 V DC
  • G 1/2 B, FLUSH DIAPHRAGM WITH O-RING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
50890751 | 118656965
Item #118656965
  • A-10
  • 0...150 psig
  • 1/4 NPT
  • 4 ... 20 mA, 2-wire
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
WIKA
7418286 | 117595093
Item #117595093
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
25U268 | Transducer Kit
Item #120530631
  • Transducer Kit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-1BARV-2-56-83-25M-ST8 | PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/2 B Male EN837
Item #122208029
  • NOSHOK PTI10-1barv-2-56-83-25M-ST8 Intelligent Pressure Transmitter with IO-Link
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-1BARV-2-56-45-25 | 122208001
Item #122208001
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-1BARA-1-56-83-25 | PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/2 B male EN837
Item #122207525
  • NOSHOK PTI10-1bara-1-56-83-25 Intelligent Pressure Transmitter with IO-Link
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-2.5BARG-1-56-83-25 | PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/2 B male EN837
Item #122208313
  • NOSHOK PTI10-2.5barg-1-56-83-25 Intelligent Pressure Transmitter with IO-Link
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI15-10PSIG-1-4-83-48-IOL-ST8-CC | 122213044
Item #122213044
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-60BARG-1-56-2-25M | 122210621
Item #122210621
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI15-100PSIA-1-6-10-25-IOL-CC | 122211948
Item #122211948
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-600BARG-1-56-8-25M-CC | 122210444
Item #122210444
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI15-500PSIG-1-1-8-25-IOL | 122219522
Item #122219522
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
PTI10-100BARG-1-56-10-25M-CC | PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/4 B Male EN837
Item #122206094
  • NOSHOK PTI10-100barg-1-56-10-25M-CC Intelligent Pressure Transmitter with IO-Link
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 16,126 items