- Home
- Categories
- Power Transmission
- Sprockets
- Finished Bore Roller Chain Sprockets
Finished Bore Roller Chain Sprockets
Applied carries finished bore roller chain sprockets, offered in single strands. We supply brands like U.S. Tsubaki and Browning to ensure reliable service to your power transmission system.
category
- Sprockets 7,958
brand
- Martin 3,210
- US Tsubaki Inc. 2,824
- Bearings Limited 1,508
- PT International 269
- Regal Rexnord 147
- Browning 75
- Boston Gear 72
InchMetric
No of Strands Across
Hardened Teeth
Martin
80BS11 1 3/8
-
mac
80BS11 1 3/8 | No. 80 - 1" Pitch - Single - Bored to Size Sprocket
Item #100809568
- 80 Chain Number
- 1 Strand
- 11 Teeth
- 4.006 in Outside Diameter
- 1.375 in Finished Bore
Martin
60BS15 7/8
-
mac
60BS15 7/8 | No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100808796
- 60 Chain Number
- 1 Strand
- 15 Teeth
- 3.978 in Outside Diameter
- 0.875 in Finished Bore
Martin
60BS15 1 5/8
-
mac
60BS15 1 5/8 | No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100808793
- 60 Chain Number
- 1 Strand
- 15 Teeth
- 3.978 in Outside Diameter
- 1.625 in Finished Bore
Martin
40BS40 1 1/2
-
mac
40BS40 1 1/2 | No. 40 - 1/2" Pitch - Single - Bored to Size Sprocket
Item #100807313
- 40 Chain Number
- 1 Strand
- 40 Teeth
- 6.653 in Outside Diameter
- 1.5 in Finished Bore
Martin
60BS20HT 1 3/8
-
mac
60BS20HT 1 3/8 | Finished Bore Sprocket
Item #100808913
- 60 Chain Number
- 1 Strand
- 20 Teeth
- 5.185 in Outside Diameter
- 1.375 in Finished Bore
US Tsubaki Inc.
35BS30HT 7/8
-
mac
35BS30HT 7/8 | Finished Bore Sprocket
Item #105100714
- Finished Bore Sprocket for 35 Single Strand Chain
- 30 Teeth
- 7/8" Bore
- w/ Hardened Teeth
Martin
80BS16 2 3/16
-
mac
80BS16 2 3/16 | No. 80 - 1" Pitch - Single - Bored to Size Sprocket
Item #100809681
- 80 Chain Number
- 1 Strand
- 16 Teeth
- 5.627 in Outside Diameter
- 2.1875 in Finished Bore
Martin
60BS12W 1 1/4
-
mac
60BS12W 1 1/4 | Finished Bore Sprocket
Item #100808747
- 60 Chain Number
- 1 Strand
- 12 Teeth
- 3.249 in Outside Diameter
- 1.25 in Finished Bore
Martin
40BS21 7/8
-
mac
40BS21 7/8 | No. 40 - 1/2" Pitch - Single - Bored to Size Sprocket
Item #100807074
- 40 Chain Number
- 1 Strand
- 21 Teeth
- 3.617 in Outside Diameter
- 0.875 in Finished Bore
Martin
60BS30 1 7/16
-
mac
60BS30 1 7/16 | No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100809018
- 60 Chain Number
- 1 Strand
- 30 Teeth
- 7.586 in Outside Diameter
- 1.4375 in Finished Bore
US Tsubaki Inc.
50BS14 1 1/4
-
mac
50BS14 1 1/4 | No. 50 - 5/8" Pitch - Finished Bore Sprockets
Item #101624873
- Finished Bore Sprocket for 50 Single Strand Chain
- 14 Teeth
- 1 1/4" Bore
Martin
50BS14 5/8
-
mac
50BS14 5/8 | No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Item #100807947
- 50 Chain Number
- 1 Strand
- 14 Teeth
- 3.113 in Outside Diameter
- 0.625 in Finished Bore
Martin
80BS11HT 1 1/4
-
mac
80BS11HT 1 1/4 | No. 80 - 1" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100809573
- 80 Chain Number
- 1 Strand
- 11 Teeth
- 4.006 in Outside Diameter
- 1.25 in Finished Bore
Martin
80BS19 2
-
mac
80BS19 2 | No. 80 - 1" Pitch - Single - Bored to Size Sprocket
Item #100809748
- 80 Chain Number
- 1 Strand
- 19 Teeth
- 6.593 in Outside Diameter
- 2 in Finished Bore
Martin
35BS16 3/4
-
mac
35BS16 3/4 | No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket
Item #100806583
- 35 Chain Number
- 1 Strand
- 16 Teeth
- 2.11 in Outside Diameter
- 0.75 in Finished Bore
Martin
35BS15 5/8
-
mac
35BS15 5/8 | No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket
Item #100806574
- 35 Chain Number
- 1 Strand
- 15 Teeth
- 1.989 in Outside Diameter
- 0.625 in Finished Bore
Martin
60BS12 3/4
-
mac
60BS12 3/4 | No. 60 - 3/4" Pitch - Single - Bored to Size Sprocket
Item #100808738
- 60 Chain Number
- 1 Strand
- 12 Teeth
- 3.249 in Outside Diameter
- 0.75 in Finished Bore
Martin
35BS30 1
-
mac
35BS30 1 | No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket
Item #100806688
- 35 Chain Number
- 1 Strand
- 30 Teeth
- 3.793 in Outside Diameter
- 1 in Finished Bore
Martin
35BS19 3/4
-
mac
35BS19 3/4 | No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket
Item #100806613
- 35 Chain Number
- 1 Strand
- 19 Teeth
- 2.472 in Outside Diameter
- 0.75 in Finished Bore
Martin
35BS48 3/4
-
mac
35BS48 3/4 | No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket
Item #100806745
- 35 Chain Number
- 1 Strand
- 48 Teeth
- 5.946 in Outside Diameter
- 0.75 in Finished Bore
Product Availability by Store Location
Close
