1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 632 items
TPI Corp.
198TMCS | 1500 Watt Portable Electric Heater
Item #101643772
  • Combination Radiant & Fan Forced Heater
  • 120 VAC
  • Single Phase
  • Three Heat Settings-1500/900/600 Watts
  • Temperature Control Trermostat
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
188TASAS | Fan Forced Milkhouse Style Heater
Item #101642531
  • 120 Volt, Single Phase Fan Forced Milkhouse Style Portable Heater
  • 5,120 Max BTU's
  • 9 1/2" x 10" x 16" Dimensions
  • 1.5 kW Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
FES30483A | Portable Electric Salamander Heater
Item #101631819
  • Portable Electric Salamander
  • 480 V
  • 3 phase
  • 30 kW
  • 102390 Btu's
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
FES15483E | Portable Electric Salamander Heater
Item #101628535
  • Portable Electric Salamander
  • 480 V
  • 3 phase
  • 15 kW
  • 51195 Btu's
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
16N019 | 240 V Viscon Heater
Item #120527989
  • 240 V Voltage
  • Fluid Heater Kit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
16N017 | 240 V Viscon Heater
Item #120536233
  • 240 V Voltage
  • Fluid Heater Kit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
P3P2640CA1 | Downflow Unit Heater
Item #104171498
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 480 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
H3H2607CA1 | Downflow Unit Heater
Item #103281745
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 240 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
22260TH480V | Mul-T-Mount Infrared Heater
Item #104171489
  • Mul-T-Mount Infrared Heater
  • Mounted Overhead
  • 2 Heating Lamps
  • 480 V
  • Single Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
H3H2640CA1 | Downflow Unit Heater
Item #104171497
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 240 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
G1GUH10CA1 | Fan Forced Horizontal Discharge Unit Heater
Item #103281747
  • Fan Forced Horizontal Discharge Unit Heater
  • Electric Element
  • 34,100 Btu
  • 277 V
  • Single Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
F1FUH10CA1 | Fan Forced Horizontal Discharge Unit Heater
Item #103282763
  • Fan Forced Horizontal Discharge Unit Heater
  • Electric Element
  • 34,100 Btu
  • 208 V
  • Single Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
P3P2607CA1 | Downflow Unit Heater
Item #103281226
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 480 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
H3H2615CA1 | Downflow Unit Heater
Item #103280764
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 240 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
H3H2625CA1 | Downflow Unit Heater
Item #103280765
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 240 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
462A30THSS480V | Mul-T-Mount Infrared Heater
Item #103280751
  • Mul-T-Mount Infrared Heater
  • Mounted Overhead
  • 2 Heating Lamps
  • 480 V
  • Single Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
P3483A1 | 103570394
Item #103570394
  • COMMERCIAL CEILING HEATERS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
22290TH480V | Mul-T-Mount Infrared Heater
Item #103280756
  • Mul-T-Mount Infrared Heater
  • Mounted Overhead
  • 2 Heating Lamps
  • 480 V
  • Single Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FEP16243RA | Series T-3A Three Phase Hazardous Location Wall Convector
Item #103281218
  • Series T-3A, Three Phase Hazardous Location Wall Convector
  • 5,460 Btu
  • 3.8 A
  • 240 V
  • Three Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
F2FUH10C03 | Fan Forced Horizontal Discharge Unit Heater
Item #103281222
  • Fan Forced Horizontal Discharge Unit Heater
  • Electric Element
  • 34,100 Btu
  • 208 V
  • Three or Single Phase
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 632 items