- Home
- Categories
- Bearings
- Roller Bearings
- Spherical Roller Bearings
Spherical Roller Bearings
Applied carries top quality spherical roller bearings, designed to accommodate heavy loads, self align and provide long-term service for your application demands. Shop from several industry best brands, including Browning, SKF, Link-Belt (Rexnord), Emerson, McGill and much more, guaranteeing you a high performing bearing solution.
category
brand
- Timken Company 4,172
- Timken Co. 4,163
- SKF Corp 3,238
- SKF 3,221
- Schaeffler 2,954
- FAG 2,949
- NSK Corp. 2,052
- NTN Bearing Corp. 1,048
- Regal Rexnord 874
- Bearings Limited 533
- Rollway Bearing Co. 418
- McGill 371
- Nachi America Inc. 272
- Koyo Corp. 269
- PT International 260
- Torrington 103
- Dodge 96
- Link-Belt 75
- American Roller Bearing 19
- Rexnord Corp. 9
- General Bearing 8
- Cooper Bearing Co 7
- Edt Corp. 7
- RBC Bearings 5
- Ina USA Corp. 5
- RHP Bearing 4
- THK America 2
- Fafnir 2
- MRC Bearing Service 1
- Aurora Bearing Co. 1
- Sealmaster 1
- Peer Bearing 1
Bearing Design
Precision
Timken Co.
22328EJW33C3
-
mac
22328EJW33C3 | Steel 5.512 in I.D. Spherical Roller Bearing
Item #100763975
- 5.512 in Inside Diameter
- 11.811 in Outside Diameter
- C3 Internal Clearance
- Steel
- 4.016 in Overall Width
SKF
BS2-2210-2RSK/VT143 | Steel Tapered Bore Spherical Roller Bearing
Item #112089502
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.1 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
SKF
NU 326 ECM/C3
-
mac
NU 326 ECM/C3 | Single Row Steel Cylindrical Bearing
Item #101170574
- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
SKF
22226 E
-
mac
22226 E | Steel Cylindrical Bore Spherical Roller Bearing
Item #100762561
- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
- Bearing Steel Cage Material
SKF
23072 CAC/C08W509 | Steel Cylindrical Bore Spherical Roller Bearing
Item #101648831
- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 5.28 in Width
- Brass Cage Material
SKF
23952 CC/W33
-
mac
23952 CC/W33 | Steel Cylindrical Bore Spherical Roller Bearing
Item #100762993
- 10.24 in Inner Diameter
- 14.17 in Outer Diameter
- 2.95 in Width
- Bearing Steel Cage Material
SKF
24044 CC/W33
-
mac
24044 CC/W33 | Steel Cylindrical Bore Spherical Roller Bearing
Item #100763035
- 8.66 in Inner Diameter
- 13.39 in Outer Diameter
- 4.65 in Width
- Bearing Steel Cage Material
SKF
22234 CC/C3W33
-
mac
22234 CC/C3W33 | Steel Cylindrical Bore Spherical Roller Bearing
Item #100762581
- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 3.39 in Width
- Bearing Steel Cage Material
SKF
23026 CC/W33
-
mac
23026 CC/W33 | Steel Cylindrical Bore Spherical Roller Bearing
Item #100762732
- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 2.05 in Width
- Bearing Steel Cage Material
SKF
22326 CCK/W33
-
mac
22326 CCK/W33 | Steel Tapered Bore Spherical Roller Bearing
Item #100762688
- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 3.66 in Width
- Bearing Steel Cage Material
SKF
23256 CACK/C083W507 | Steel Tapered Bore Spherical Roller Bearing
Item #101670631
- 11.02 in Inner Diameter
- 19.69 in Outer Diameter
- 6.93 in Width
- Brass Cage Material
SKF
24124CC/W33
-
mac
24124CC/W33 | Radial Spherical Roller Bearing
Item #100763055
- Radial Bearing Type
- Round Bore Type
- 120 mm Inside Diameter
- 200 mm Outside Diameter
- 80 mm Width
SKF
32048 X
-
mac
32048 X | Radial Tapered Roller Bearing
Item #101172312
- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 240 mm Inside Diameter
- 360 mm Outside Diameter
SKF
BS2-2205-2RS/VT143 | Steel Cylindrical Bore Spherical Roller Bearing
Item #112694027
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.91 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
SKF
23032 CC/C3W33
-
mac
23032 CC/C3W33 | Steel Cylindrical Bore Spherical Roller Bearing
Item #100762743
- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
FAG
22217-E1-XL-C2
-
mac
22217-E1-XL-C2 | Self-Aligning Spherical Roller Bearing
Item #103504159
- Radial, Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 36 mm Width
SKF
22315 EK
-
mac
22315 EK | Steel Tapered Bore Spherical Roller Bearing
Item #100762643
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.17 in Width
- Bearing Steel Cage Material
SKF
22312 E
-
mac
22312 E | Steel Cylindrical Bore Spherical Roller Bearing
Item #100762626
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
- Bearing Steel Cage Material
Product Availability by Store Location
Close
