1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all
PBC Linear
  • Drop Ship Only
HVB-055/HVP1 | Hevi-Rail® Linear Bearing
Item #101687926
  • Fixed Axial Bearing
  • 70.1 mm O.D.
  • 52 mm Depth
  • 23 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-058 | Hevi-Rail® Linear Bearing
Item #101822946
  • Fixed Axial Bearing
  • 88.4 mm O.D.
  • 57 mm Depth
  • 30 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-053 | Hevi-Rail® Linear Bearing
Item #102059288
  • Fixed Axial Bearing
  • 52.5 mm O.D.
  • 33 mm Depth
  • 17 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-054/HVP0 | Hevi-Rail® Linear Bearing
Item #102195102
  • Fixed Axial Bearing
  • 62 mm O.D.
  • 43 mm Depth
  • 20 in Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-056 | Hevi-Rail® Linear Bearing
Item #101630520
  • Fixed Axial Bearing
  • 77.7 mm O.D.
  • 48 mm Depth
  • 23 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-058/HVP3 | Hevi-Rail® Linear Bearing
Item #101798226
  • Fixed Axial Bearing
  • 88.4 mm O.D.
  • 63 mm Depth
  • 30 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-458/HVP3 | Hevi-Rail® Linear Bearing
Item #101559043
  • Eccentric Adjustable Axial Bearing
  • 88.4 mm O.D.
  • 64.5 mm Depth
  • 30 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-055 | Hevi-Rail® Linear Bearing
Item #101889730
  • Fixed Axial Bearing
  • 70.1 mm O.D.
  • 44 mm Depth
  • 23 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-461/HVP4 | Hevi-Rail® Linear Bearing
Item #101535351
  • Eccentric Adjustable Axial Bearing
  • 107.7 mm O.D.
  • 76 mm Depth
  • 31 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-061/HVP4 | Hevi-Rail® Linear Bearing
Item #101471887
  • Fixed Axial Bearing
  • 107.7 mm O.D.
  • 74 mm Depth
  • 31 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-454/HVP0 | Hevi-Rail® Linear Bearing
Item #101394851
  • Eccentric Adjustable Axial Bearing
  • 62 mm O.D.
  • 43 mm Depth
  • 20 in Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-061 | Hevi-Rail® Linear Bearing
Item #102211129
  • Fixed Axial Bearing
  • 107.7 mm O.D.
  • 69 mm Depth
  • 31 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-455 | Hevi-Rail® Linear Bearing
Item #101889194
  • Eccentric Adjustable Axial Bearing
  • 70.1 mm O.D.
  • 44 mm Depth
  • 23 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-053/HVPS | Hevi-Rail® Linear Bearing
Item #102128636
  • Fixed Axial Bearing
  • 52.5 mm O.D.
  • 38 mm Depth
  • 17 in Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-458 | Hevi-Rail® Linear Bearing
Item #101814168
  • Eccentric Adjustable Axial Bearing
  • 88.4 mm O.D.
  • 57 mm Depth
  • 30 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-454 | Hevi-Rail® Linear Bearing
Item #101595339
  • Eccentric Adjustable Axial Bearing
  • 62 mm O.D.
  • 37.5 mm Depth
  • 20 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-456/HVP2 | Hevi-Rail® Linear Bearing
Item #101382565
  • Eccentric Adjustable Axial Bearing
  • 77.7 mm O.D.
  • 52.5 mm Depth
  • 23 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVBEA-456 | Hevi-Rail® Linear Bearing
Item #102001372
  • Eccentric Adjustable Axial Bearing
  • 77.7 mm O.D.
  • 48 mm Depth
  • 23 mm Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-056/HVP2 | Hevi-Rail® Linear Bearing
Item #101784757
  • Fixed Axial Bearing
  • 77.7 mm O.D.
  • 52.5 mm Depth
  • 23 mm Body Width
  • With Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVB-054 | Hevi-Rail® Linear Bearing
Item #101815835
  • Fixed Axial Bearing
  • 62 mm O.D.
  • 37.5 mm Depth
  • 20 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all