1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 370 items
Brennan Industries
N2404-12-12-SS | Instrumentation Fitting Tube to NPT Straight
Item #100146694
  • Male Connector Fitting
  • 2 Ends
  • Tube x Male NPT End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8-DMC-8 | 104534293
Item #104534293
  • 1/2" Tube OD x 1/2" 316SS Male NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2605-04-04-04-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146928
  • Male Run Tee Fitting
  • 3 Ends
  • Tube x Male NPT x Tube End Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2501-12-08-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146836
  • 90° Male Elbow Fitting
  • 2 Ends
  • Tube x Male NPT End Type
  • 90° Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2403-02-02-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146649
  • Union Fitting
  • 2 Ends
  • Tube x Tube End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2603-16-16-16-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146924
  • Union Tee Fitting
  • 3 Ends
  • Tube x Tube x Tube End Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2428-06-04-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146777
  • Male Adapter Fitting
  • 2 Ends
  • Machined Tube Stub x Male NPT End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2501-08-12-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146834
  • 90° Male Elbow Fitting
  • 2 Ends
  • Tube x Male NPT End Type
  • 90° Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2601-06-06-06-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146887
  • Male Branch Tee Fitting
  • 3 Ends
  • Tube x Tube x Male NPT End Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2500-12-12-SS | Instrumentation Fitting Tube to Tube Elbow 90
Item #100146815
  • 90° Union Elbow Fitting
  • 2 Ends
  • Tube x Tube End Type
  • 90° Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2405-12-08-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146720
  • Female Connector Fitting
  • 2 Ends
  • Tube x Female NPT End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2405-08-06-SS | Stainless Steel Instrumentation Fittings (316) & Tubing (304 & 316)
Item #100146715
  • Female Connector Fitting
  • 2 Ends
  • Tube x Female NPT End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2405-08-12-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146717
  • Female Connector Fitting
  • 2 Ends
  • Tube x Female NPT End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2405-10-08-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146719
  • Female Connector Fitting
  • 2 Ends
  • Tube x Female NPT End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N0319-S-08-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146640
  • Ferrule Set Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2403-10-08-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146663
  • Reducing Union Fitting
  • 2 Ends
  • Tube x Tube End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2603-04-04-04-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146908
  • Union Tee Fitting
  • 3 Ends
  • Tube x Tube x Tube End Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N0319-S-04-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146637
  • Ferrule Set Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2403-12-12-SS | Instrumentation Double-Ferrule Tube Fittings
Item #100146668
  • Union Fitting
  • 2 Ends
  • Tube x Tube End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
N2403-08-06-SS | Instrumentation Fittings Tube to Tube Straight
Item #100146660
  • Reducing Union Fitting
  • 2 Ends
  • Tube x Tube End Type
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 370 items