1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 805 items
Dixon Valve & Coupling
  • HACCP Friendly
  • 3A Certification
16AMP-G400 | Sanitary Solid End Cap
Item #104547089
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
HST16T | Steel & Polypropylene Standard Series Pipe & Tube Clamp
Item #106416336
  • 1 in Size
  • Steel & Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
13MHHM100-150 | Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #101515144
  • 1" to 1 1/2" Tube OD
  • 2.122" Clamping Flange OD
  • 500 psi @ 70 °F, 300 psi @ 250 °F Service Pressure Rating
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
13MHP200 | Sanitary Bolted Clamp
Item #101662850
  • 2" Tube OD
  • 2.578" Clamping Flange OD
  • 1000 psi @ 70 °F
  • 800 psi @ 250 °F
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
13MHHM400 | Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #104418864
  • 4" Tube OD
  • 4.820" Clamping Flange OD
  • 300 psi @ 70 °F, 150 psi @ 250 °F Service Pressure Rating
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
  • HACCP Friendly
13MHHM50-75 | Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #104290195
  • 1/2" to 3/4" Tube OD
  • 1.062" Clamping Flange OD
  • 1500 psi @ 70 °F, 1200 psi @ 250 °F Service Pressure Rating
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
13MHHV400 | Sanitary Single Pin Heavy-Duty Clamp for Pipes
Item #105475144
  • 4" Pipe Size
  • 150 psi @ 70 °F
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
13MHHM-DP1000 | 304 Stainless Steel 10 in Heavy Duty Double Double Pin Clamp
Item #106534670
  • 10 in Tube Outside Diameter
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
WSS22 | Stainless Steel WaveSeal Clamp
Item #106338347
  • Stainless Steel Material
  • WaveSeal Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
WSS24 | Stainless Steel WaveSeal Clamp
Item #106390782
  • Stainless Steel Material
  • WaveSeal Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • 3A Certification
  • Prop 65
  • HACCP Friendly
16AMP-G600 | Sanitary Solid End Cap
Item #106477691
  • 6" Tube OD
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
13MHHM-DP100150 | Sanitary Double Pin Heavy-Duty Clamp
Item #101670092
  • 1" to 1 1/2" Tube OD
  • 2.122" Clamping Flange OD
  • 500 psi @ 70 °F, 300 psi @ 250 °F Service Pressure Rating
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
  • HACCP Friendly
13MHHM200 | Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #101930275
  • 2" Tube OD
  • 2.654" Clamping Flange OD
  • 450 psi @ 70 °F, 250 psi @ 250 °F Service Pressure Rating
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
  • HACCP Friendly
13MHHM800 | Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #111864520
  • 8" Tube OD
  • 8.695" Clamping Flange OD
  • 100 psi @ 70 °F, 50 psi @ 250 °F Service Pressure Rating
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
  • 3A Certification
16AMP-G100-150 | Sanitary Solid End Cap
Item #105609213
  • 1" to 1 1/2" Tube OD
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • 3A Certification
  • HACCP Friendly
B3114MP-G200150 | Sanitary Clamp Concentric Reducer
Item #104560879
  • 2" x 1 1/2" Tube OD
  • 3" Length
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
  • 3A Certification
16AMP-R100-150 | Sanitary Solid End Cap
Item #104563268
  • 1" to 1 1/2" Tube OD
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • 3A Certification
  • HACCP Friendly
L14AM7-R200 | Sanitary Long Weld Ferrule
Item #105676452
  • 2" Tube OD
  • 1.870" ID
  • 1 1/8" Length
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
  • 3A Certification
L14AM7-G250 | Sanitary Long Weld Ferrule
Item #105503150
  • 2 1/2" Tube OD
  • 2.370" ID
  • 1 1/8" Length
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • HACCP Friendly
  • 3A Certification
L14AM7-G150 | Sanitary Long Weld Ferrule
Item #105505461
  • 1 1/2" Tube OD
  • 1.370" ID
  • 1 1/8" Length
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 805 items