1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,441 items
Dixon Valve & Coupling
  • Prop 65
CFB150S | Constant Flow Polycarbonate Fog Nozzle
Item #102222533
  • Fog Nozzle
  • 1 1/2" SIPT Thread
  • 100 psi Operating Pressure
  • 75 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNB150S | Thermoplastic Fog Nozzle
Item #101895746
  • Fog Nozzle
  • 1 1/2" NPSH Thread
  • 100 psi Operating Pressure
  • 83.60 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
N37-15F15F | 117106091
Item #117106091
  • 1.5" FNST X 1.5" MNST RL AL ADPTR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RNB150NST | Blue Refinery Fog Nozzle
Item #101616977
  • Refinery Fog Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 75 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BN6 | Plain Hose Nozzle
Item #101894886
  • Plain Hose Nozzle
  • 3/4" GHT Thread
  • 100 psi Operating Pressure
  • 6" Nozzle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BRN150NST | Domestic Rack Nozzle
Item #101918546
  • Rack Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 80 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
2408-06 | SAE 37° (JIC) Flare
Item #100142198
  • Plug for use w/ 3/8" Female 37° JIC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5091212CLF | 117103464
Item #117103464
  • 3/4" MGHT x 3/4" MGHT Lead Free Brass <+.025% Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
2408-14 | SAE 37° (JIC) Flare
Item #100142207
  • Plug for use w/ 7/8" Female 37° JIC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
HPFN150NST | Industrial Fog Nozzle
Item #101778625
  • Fog Nozzle
  • 1 1/2" NST (NH) Thread
  • 300.0 psi Operating Pressure
  • 117.00 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FM1015F | Cast Brass Female to Male Hex Nipple
Item #101924234
  • Cast Brass Material
  • Female Thread x Male Thread End Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WDN150 | Industrial Washdown Nozzle
Item #102394178
  • Industrial Washdown Nozzle
  • 1 1/2" NPSH Thread
  • 100 psi Operating Pressure
  • 88 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBN100 | Brass Industrial Fog Nozzle
Item #116638299
  • 1" Size
  • NPSH Thread
  • 100 psi Working Pressure
  • 175 psi Max. Pressure Rating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WDN150NST | Industrial Washdown Nozzle
Item #102390083
  • Industrial Washdown Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 88 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
0304-C-05 | 0304 Series SAE 37° (JIC) Flare Standard Nut
Item #100141264
  • Cap for use w/ 5/16" Male 37° JIC Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
0304-C-16 | 0304 Series SAE 37° (JIC) Flare Standard Nut
Item #100141276
  • Cap for use w/ 1" Male 37° JIC Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
0304-C-06 | 0304 Series SAE 37° (JIC) Flare Standard Nut
Item #100141266
  • Cap for use w/ 3/8" Male 37° JIC Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
2408-08 | SAE 37° (JIC) Flare
Item #100142201
  • Plug for use w/ 1/2" Female 37° JIC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
0304-C-08 | 0304 Series SAE 37° (JIC) Flare Standard Nut
Item #100141268
  • Cap for use w/ 1/2" Male 37° JIC Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
  • Prop 65
0304-C-10 | 0304 Series SAE 37° (JIC) Flare Standard Nut
Item #100141270
  • Cap for use w/ 5/8" Male 37° JIC Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,441 items