Showing 1 - 6 of 6 items
PBC Linear
  • Drop Ship Only
HVR-S | Hevi-Rail® U-Channel Rail
Item #101936795
  • U-Channel Rail
  • 65 mm Wide
  • 30 mm Tall
  • 53 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVR-1 | Hevi-Rail® U-Channel Rail
Item #101876415
  • U-Channel Rail
  • 103.2 mm Wide
  • 40.0 mm Tall
  • 70.8 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVR-0 | Hevi-Rail® U-Channel Rail
Item #101863875
  • U-Channel Rail
  • 86.5 mm Wide
  • 36.0 mm Tall
  • 62.5 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVR-2 | Hevi-Rail® U-Channel Rail
Item #101413262
  • U-Channel Rail
  • 121.3 mm Wide
  • 47.3 mm Tall
  • 78.7 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVR-3 | Hevi-Rail® U-Channel Rail
Item #101824921
  • U-Channel Rail
  • 135.4 mm Wide
  • 53 mm Tall
  • 89.4 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVR-4 | Hevi-Rail® U-Channel Rail
Item #101698866
  • U-Channel Rail
  • 157.2 mm Wide
  • 61.2 mm Tall
  • 108.4 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 6 of 6 items