1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 346 items
Dixon Valve & Coupling
  • Prop 65
RSTB5 | King 316 Stainless Steel Beveled End Combination Nipple
Item #102183467
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST25 | King Combination Nipple
Item #101893957
  • 2" Hose Shank
  • 2" Male NPT
  • 316 Stainless Steel Material
  • No Knurl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST40 | King Combination Nipple
Item #101893008
  • 4" Hose Shank
  • 4" Male NPT
  • 316 Stainless Steel Material
  • No Knurl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
STC10 | King Plated Steel NPT Thread Combination Nipple
Item #101895361
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3502 | Zinc Plated Steel Male Nipple
Item #101879945
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST1 | King Combination Nipple
Item #101893110
  • 1/2" Hose Shank
  • 1/2" Male NPT
  • 316 Stainless Steel Material
  • No Knurl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
STC15 | King Plated Steel NPT Thread Combination Nipple
Item #101931199
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
STC5 | King Plated Steel NPT Thread Combination Nipple
Item #101893967
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3509 | Zinc Plated Steel Male Nipple
Item #101879934
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3512 | Zinc Plated Steel Male Nipple
Item #101882207
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3513 | Zinc Plated Steel Male Nipple
Item #101892941
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST35 | King Combination Nipple
Item #101931197
  • 3" Hose Shank
  • 3" Male NPT
  • 316 Stainless Steel Material
  • No Knurl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3518 | Zinc Plated Steel Male Nipple
Item #101880426
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
STC1 | King Plated Steel NPT Thread Combination Nipple
Item #101893965
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RST35A | King 316 Stainless Steel BSPT Threaded End Combination Nipple
Item #105257556
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3511 | Zinc Plated Steel Male Nipple
Item #101893137
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
1660440C | Brass Long Pipe Nipple
Item #113339781
  • Brass Material
  • 4 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
STC15CS | King Crimp Schedule 80 Plated Carbon Steel NPT Thread Combination Nipple
Item #106348510
  • Schedule 80 Plated Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
1650606C | Brass Close Pipe Nipple
Item #113339772
  • Brass Material
  • 1 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
1650404C | Brass Close Pipe Nipple
Item #105945363
  • Brass Material
  • 0.88 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 346 items