1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 71 items
Show all
Precision Brand
  • Pre-Packed Quantities
44905 | Color Coded Plastic Shim Stock Assortment
Item #101442875
  • Color coded shim stock
  • 5 in x 20 in flat sheets
  • 14 pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 75-040 | Shim Stock
Item #104176474
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 125-050 | Shim Stock
Item #101170432
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 125-025 | Shim Stock
Item #101170431
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 75-200 | Shim Stock
Item #101170453
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 50-005 | Shim Stock
Item #101170442
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 100-070 | Shim Stock
Item #111915376
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 125-010 | Shim Stock
Item #101170430
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 200-025 | Shim Stock
Item #101170437
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 100-010 | Shim Stock
Item #101170424
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 75-300 | Shim Stock
Item #111781657
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 200-050 | Shim Stock
Item #101170438
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 100-005 | Shim Stock
Item #101170423
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 200-100 | Shim Stock
Item #101170439
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 125-200 | Shim Stock
Item #101170434
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 50-050 | Shim Stock
Item #101170445
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 200-200 | Shim Stock
Item #101170440
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 100-100 | Shim Stock
Item #101170427
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 200-010 | Shim Stock
Item #101170436
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMAS 75-050 | Shim Stock
Item #101170451
  • Shim Stock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 71 items
Show all