1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,702 items
Vickers by Danfoss
694415 | Vickers SystemStak™ Direct Check Valve
Item #101977788
  • D03 Direct Check Valve
  • Free Flow To Actuator
  • Check Location is Pressure Port
  • 14.5 psi Cracking Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vickers by Danfoss
867364 | Vickers SystemStak™ Pilot Operated Check Valve
Item #101872659
  • D05 Pilot Operated Check Valve
  • Ports A & B
  • 15 psi Cracking Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vickers by Danfoss
02-108578 | Vickers SystemStak™ Pilot Operated Check Valve
Item #101956670
  • Direction Control Valve
  • Pilot Operated Check Valve Type
  • 5076 psi Maximum Pressure
  • 28.5 gal/min Flow Rate
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vickers by Danfoss
694400 | Vickers SystemStak™ Pilot Operated Check Valve
Item #101910243
  • D03 Pilot Operated Check Valve
  • Ports A & B
  • 14.5 psi Cracking Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vickers by Danfoss
867366 | Vickers SystemStak™ Pilot Operated Check Valve
Item #101922780
  • DGMPC 5 ABM BAM 30
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vickers by Danfoss
870024 | Vickers SystemStak™ Pilot Operated Check Valve
Item #101923277
  • D03 Pilot Operated Check Valve
  • Port A
  • 14.5 psi Cracking Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
A4VC4-MG | 103472135
Item #103472135
  • CHECK VALVE 1/4 OD X 1/4 OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
MV608-4 | 113491437
Item #113491437
  • MINI-BALL VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
FC832-4 | 115242802
Item #115242802
  • IN LINE FLOW CONTROL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
V502SS-6 | 113492369
Item #113492369
  • BALL VALVE - SS PANEL MOUNT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
PV609-4 | 113492123
Item #113492123
  • FEM-FEM PLUG VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
PV608-4 | 113492120
Item #113492120
  • FEM-MALE PLUG VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
7970 13 13 | 105529307
Item #105529307
  • QUICK EXHAUST VALVE 1/4 BSPP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
FCC731-4-2 | 115243408
Item #115243408
  • COMPACT FLOW CONTROL W/KNOB
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
V502SS-8 | 113492374
Item #113492374
  • BALL VALVE - SS PANEL MOUNT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
7915 56 14 | 102065187
Item #102065187
  • MINI-BALLVLV-VENTPTC G
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
3311 13 17 05 | 103742247
Item #103742247
  • 3/8BSPP X1/4BSPPALUMINUM MANIFOLD-F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
PV609-2 | 113492122
Item #113492122
  • FEM-FEM PLUG VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
VVP500P-6 | 113492767
Item #113492767
  • BALL VALVE - BRASS - OSHA W/LH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Legris
VVP500P-8 | 113492768
Item #113492768
  • BALL VALVE - BRASS - OSHA W/LH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,702 items