1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 474 items
Continental
UCF6-08 | 101028507
Item #101028507
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF9-03 | 101028519
Item #101028519
  • UCF9-03 (UNI-CRIMP FERRULE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF6-20 | 101028511
Item #101028511
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF6-03 | 101028503
Item #101028503
  • UCF6-03 (UNI-CRIMP FERRULE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF6-12 | 101028509
Item #101028509
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF9-04 | 101028520
Item #101028520
  • UCF9-04 (UNI-CRIMP FERRULE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF6-16 | 101028510
Item #101028510
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF9-08 | 101028523
Item #101028523
  • UCF9-08 (UNI-CRIMP FERRULE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF9-12 | 101028525
Item #101028525
  • UCF9-12 (UNI-CRIMP FERRULE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF2-12 | 101028493
Item #101028493
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF2-06 | 101028490
Item #101028490
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF6-06 | 101028506
Item #101028506
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF2-04 | 101028488
Item #101028488
  • UNI-CRIMP FERRULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
UCF9-06 | 101028522
Item #101028522
  • UCF9-06 (UNI-CRIMP FERRULE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CF150-7SS | 102402802
Item #102402802
  • 1-1/2" ID 304SS Crimp Ferrule
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
1800610F | 110176566
Item #110176566
  • Brass Reusable Ferrule for
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
14WMP-G150 | 112403626
Item #112403626
  • 1.5" Short Weld Ferrule 304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM525 | Brass 1 in Ferrule for Air & Fluid
Item #101926937
  • 1 in Length
  • 0.53 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM812 | Brass 1 in Ferrule for Air & Fluid
Item #101861991
  • 1 in Length
  • 0.81 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM718 | Brass 1 in Ferrule for Air & Fluid
Item #101882261
  • 1 in Length
  • 0.72 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 474 items