1. 1
  2. 2
Showing 1 - 20 of 28 items
Show all
Parker Hannifin Corp.
  • Prop 65
30CU02GV4 | 3 Way Series 304 Direct Acting Valve
Item #101575864
  • 3-Way Universal Direct Acting Valve
  • 1/8" NPT
  • 1/16" Body Orifice
  • 0.09 Body Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
20CC02QV4 | 2 Way Series 204 Direct Acting Valve
Item #101570011
  • 2-Way Normally Closed Direct Acting Valve
  • 1/8" NPT
  • 5/32" Orifice
  • 0.38 Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Automatic Switch Co. C/O
E290D0210SA0000 | 120766478
Item #120766478
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Automatic Switch Co. C/O
E290D08H0SA0000 | 121017773
Item #121017773
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Automatic Switch Co. C/O
E290D0210S9FS00 | 120179976
Item #120179976
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
30CU02EV4 | 3 Way Series 304 Direct Acting Valve
Item #101569296
  • 3-Way Universal Direct Acting Valve
  • 1/8" NPT
  • 3/64" Body Orifice
  • 0.05 Body Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
SRVH-M4N-F4N-YE | 115516703
Item #115516703
  • 1/4"M NPT x 1/4"F NPT - 6K HIGH PRESSURE RELIEF VALVE, SPRING 225-750 PSI - 316 SS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ashcroft
APA-N4-1-P-00DC-B-02-15000#-NSR | 119209909
Item #119209909
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
R4V0653510A1 | 118806354
Item #118806354
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
SPUV-M4N | 114632424
Item #114632424
  • 1/4" MNPT - PURGE VALVE - 316 SS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Automatic Switch Co. C/O
SU8262H232EDC24/DC | 115421839
Item #115421839
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
20CC02MV4 | 2 Way Series 204 Direct Acting Valve
Item #101569295
  • 2-Way Normally Closed Direct Acting Valve
  • 1/8" NPT
  • 7/64" Orifice
  • 0.28 Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brand Hydraulics
TS2120CSCSL | 119893345
Item #119893345
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
11-009-065 | Series 1 FRLs 11-009 400 psi Water Regulator without Gauge
Item #101986617
  • 400 PSI Inlet Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
20CC02GV4 | 2 Way Series 204 Direct Acting Valve
Item #101570424
  • 2-Way Normally Closed Direct Acting Valve
  • 1/8" NPT
  • 1/16" Orifice
  • 0.1 Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
30CC02MV4 | 3 Way Series 304 Direct Acting Valve
Item #101569063
  • 3-Way Normally Closed Direct Acting Valve
  • 1/8" NPT
  • 7/64" Body Orifice
  • 0.25 Body Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
R5V0859312A5 | 120968954
Item #120968954
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
11-009-081 | Series 1 FRLs 11-009 400 psi Water Regulator without Gauge
Item #101988634
  • 400 PSI Inlet Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
20CC02PV4 | 2 Way Series 204 Direct Acting Valve
Item #101569062
  • 2-Way Normally Closed Direct Acting Valve
  • 1/8" NPT
  • 1/8" Orifice
  • 0.32 Cv Factor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Automatic Switch Co. C/O
E290D0430SA0000 | 121017777
Item #121017777
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 28 items
Show all