1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 685 items
Aegis
SGR-65.2-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101645081
  • 2.6060" to 2.6450" Shaft Diameter
  • 3.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-55.7-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101628516
  • 2.2310" to 2.2700" Shaft Diameter
  • 3.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-108.5-2A4 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101602473
  • 4.3110" to 4.3550" Shaft Diameter
  • 5.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-106.5-0A6 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101604113
  • 4.2310" to 4.2700" Shaft Diameter
  • 5.0800" OD
  • 0.2950" Thick
  • Press Fit Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-10.1-0A6 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101603209
  • 0.4360" to 0.4800" Shaft Diameter
  • 1.5800" OD
  • 0.2950" Thick
  • Press Fit Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-48.2-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101631878
  • 1.9360" to 1.9800" Shaft Diameter
  • 2.6800" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-100.1-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101631881
  • 3.9810" to 4.0200" Shaft Diameter
  • 5.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-11.2-0A6 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101646634
  • 0.4810" to 0.5200" Shaft Diameter
  • 1.5800" OD
  • 0.2950" Thick
  • Press Fit Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-108.5-0AW | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101643744
  • 4.3110" to 4.3550" Shaft Diameter
  • 5.1000" OD
  • 0.2950" Thick
  • Solid Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-101.1-0A6 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101603888
  • 4.0210" to 4.0600" Shaft Diameter
  • 5.0800" OD
  • 0.2950" Thick
  • Press Fit Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-102.1-2A4 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101620601
  • 4.0610" to 4.1050" Shaft Diameter
  • 5.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-100.1-2A4 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101604971
  • 3.9810" to 4.0200" Shaft Diameter
  • 5.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-100.1-0A6 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101604983
  • 3.9810" to 4.0200" Shaft Diameter
  • 5.0800" OD
  • 0.2950" Thick
  • Press Fit Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-59.8-0AW | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101626635
  • 2.3960" to 2.4350" Shaft Diameter
  • 3.6000" OD
  • 0.2950" Thick
  • Solid Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-131.9-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101626652
  • 5.2310" to 5.2700" Shaft Diameter
  • 6.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-94.8-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101626648
  • 3.7710" to 3.8100" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-85.2-0AW | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101628029
  • 3.3960" to 3.4350" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Solid Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-84.2-0AW | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101645068
  • 3.3560" to 3.3950" Shaft Diameter
  • 4.1000" OD
  • 0.2950" Thick
  • Solid Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-126.5-2A4 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101604972
  • 5.0210" to 5.0600" Shaft Diameter
  • 6.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • SGR Bearing Protection Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-88.4-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101627761
  • 3.5210" to 3.5600" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 685 items