1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 66 items
Show all
DynaQuip Controls
145855.01 | Solenoid Pilot Valve
Item #112498859
  • Pilot Solenoid Valve Accessory Type
  • 120 V Voltage Rating
  • 4 Nema Rating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
DE153H | DE Series Single Phase Electric Actuator
Item #102108342
  • 12 - 24V AC/DC Voltage
  • Single Phase
  • 150 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
145855.03 | Solenoid Pilot Valve
Item #112553356
  • Pilot Solenoid Valve Accessory Type
  • 24 VDC Voltage Rating
  • 4 Nema Rating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
White Lightning
B016914LR | 102563090
Item #102563090
  • OMNI-PAK AEROSOL CAN ACCESSORIES AND COMPONENTS DV STANDARD ACTUATOR LOCKING RING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
White Lightning
B77761700 | 103822064
Item #103822064
  • OMNI-PAK AEROSOL CAN ACCESSORIES AND COMPONENTS 8022020 FEMALE VALVE ACTUATOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
AUP048SR10 | 121931323
Item #121931323
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA35G | MA Series Three Phase Electric Actuator
Item #114206447
  • 460 VAC Voltage
  • Three Phase
  • 50 Hz, 60 Hz
  • 3540 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA7D | MA Series Single Phase Electric Actuator
Item #114206783
  • 12 VDC Voltage
  • Single Phase
  • 795 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA7G | MA Series Three Phase Electric Actuator
Item #114206786
  • 460 VAC Voltage
  • Three Phase
  • 50 Hz, 60 Hz
  • 795 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA132 | MA Series Single Phase Electric Actuator
Item #103743258
  • 120 VAC Voltage
  • Single Phase
  • 50 Hz, 60 Hz
  • 13275 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA13F | MA Series Three Phase Electric Actuator
Item #114206765
  • 220 VAC Voltage
  • Three Phase
  • 50 Hz, 60 Hz
  • 1325 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
XPO-P4F | 104187490
Item #104187490
  • PNEUMATIC POSITIONER 908
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA35F | MA Series Three Phase Electric Actuator
Item #114206775
  • 220 VAC Voltage
  • Three Phase
  • 50 Hz, 60 Hz
  • 3540 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA4B | MA Series Single Phase Electric Actuator
Item #114206777
  • 220 VAC Voltage
  • Single Phase
  • 50 Hz, 60 Hz
  • 443 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
PHH23ATUSR0209A | 121611723
Item #121611723
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
AJE3S | JE Series Multi-Voltage Smart Electric Actuator
Item #114887054
  • 24 - 240 VDC/VAC Voltage
  • Multi-Voltage, Smart
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
MA7B | MA Series Single Phase Electric Actuator
Item #114206781
  • 220 VAC Voltage
  • Single Phase
  • 50 Hz, 60 Hz
  • 795 in lb Torque
  • Quarter-Turn, Reversing, Permanent Split Capacitor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
3CTV15CA100XX23 | 120003107
Item #120003107
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
P3S26AJUSR03410 | 121674675
Item #121674675
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
3CTV15CA100XX10 | 118939300
Item #118939300
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 66 items
Show all