1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 182 items
Dixon Valve & Coupling
  • Prop 65
B2S-G150P | Sanitary 90° Polished Weld Elbow with Tangents
Item #105483946
  • 1 1/2" Tube OD
  • 0.065" Wall Thickness
  • Polished Finish
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B31W-G800600P | 304 Stainless Steel 8 x 6 in Polished Concentric Weld Reducer
Item #110865084
  • 8 x 6 in Tube Outer Diameter
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31M-G400250 | Sanitary Clamp x Buttweld Concentric Reducer
Item #103688955
  • 4" to 2 1/2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Clamp x Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31M-G200150 | Sanitary Clamp x Buttweld Concentric Reducer
Item #103527739
  • 2" to 1 1/2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Clamp x Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-G400150P | Sanitary Buttweld Eccentric Reducer
Item #103688965
  • 4" to 1 1/2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Buttweld Eccentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31M-R300200 | Sanitary Clamp x Buttweld Concentric Reducer
Item #102042710
  • 3" to 2" Tube O.D.
  • 316L Stainless
  • Sanitary Clamp x Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R20075P | Sanitary Buttweld Eccentric Reducer
Item #103701756
  • 2" to 3/4" Tube O.D.
  • 316L Stainless
  • Sanitary Buttweld Eccentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-G200100P | 304 Stainless Steel 2 x 1 in Polished Concentric Weld Reducer
Item #101931908
  • 2 x 1 in Tube Outer Diameter
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R7550P | Sanitary Buttweld Eccentric Reducer
Item #103532016
  • 3/4" to 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Buttweld Eccentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B31W-G400150P | 304 Stainless Steel 4 x 1 1/2 in Polished Concentric Weld Reducer
Item #114474076
  • 4 x 1 1/2 in Tube Outer Diameter
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R20075P | Sanitary Polished Concentric Weld Reducer
Item #101810184
  • 2" to 3/4" Tube O.D.
  • 316L Stainless
  • Sanitary Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31M-G400300 | Sanitary Clamp x Buttweld Concentric Reducer
Item #103686855
  • 4" to 3" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Clamp x Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R400150P | Sanitary Polished Concentric Weld Reducer
Item #102041812
  • 4" to 1 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R250150P | Sanitary Buttweld Eccentric Reducer
Item #103607170
  • 2 1/2" to 1 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Buttweld Eccentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31M-R7550 | Sanitary Clamp x Buttweld Concentric Reducer
Item #103685525
  • 3/4" to 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Clamp x Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R300250P | 316L Stainless Steel 3 x 2 1/2 in Polished Eccentric Weld Reducer
Item #103610720
  • 3 x 2 1/2 in Tube Outer Diameter
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R400200P | 316L Stainless Steel 4 x 2 in Polished Eccentric Weld Reducer
Item #103591739
  • 4 x 2 in Tube Outer Diameter
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B31W-R400200P | 316L Stainless Steel 4 x 2 in Polished Concentric Weld Reducer
Item #113694305
  • 4 x 2 in Tube Outer Diameter
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31M-G150100 | Sanitary Clamp x Buttweld Concentric Reducer
Item #103517861
  • 1 1/2" to 1" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Clamp x Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R15050P | Sanitary Polished Concentric Weld Reducer
Item #101797503
  • 1 1/2" to 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Buttweld Concentric Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 182 items