1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 158 items
Dixon Valve & Coupling
  • Prop 65
B31W-G250150U | 304 Stainless Steel 2-1/2 x 1 1/2 in Unpolished Concentric Weld Reducer
Item #101920487
  • 2-1/2 x 1 1/2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-G400250U | Sanitary Weld Eccentric Reducers
Item #103607168
  • 4" to 2 1/2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Weld Eccentric Reducers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R300150U | Sanitary Weld Eccentric Reducers
Item #103610773
  • 3" to 1 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Weld Eccentric Reducers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2WCL-R400U | Unpolished 90° 316L Stainless Steel Weld Elbow
Item #101931906
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-G300150U | 304 Stainless Steel 3 x 1 1/2 in Unpolished Concentric Weld Reducer
Item #101931423
  • 3 x 1 1/2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KS-R400U | Unpolished 45° 316L Stainless Steel Weld Elbow
Item #103584398
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R800400U | Unpolished Concentric Weld Reducer
Item #101797420
  • 8" to 4" Tube O.D.
  • 316L Stainless
  • Sanitary Weld Concentric Reducers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2WCL-G400U | Unpolished 90° 304 Stainless Steel Weld Elbow
Item #101931489
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R7550U | Sanitary Weld Eccentric Reducers
Item #103530402
  • 3/4" to 1/2" Tube O.D.
  • 316L Stainless
  • Sanitary Weld Eccentric Reducers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R7550U | 316L Stainless Steel 3/4 x 1/2 in Unpolished Concentric Weld Reducer
Item #101844658
  • 3/4 x 1/2 in Tube Outer Diameter
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2WCL-G800U | Unpolished 90° 304 Stainless Steel Weld Elbow
Item #101804772
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2WCL-R1200U | Unpolished 90° Weld Elbow
Item #101841227
  • 12" Tube O.D.
  • 316L Stainless
  • Sanitary 90° Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-G250200U | 304 Stainless Steel 2 1/2 x 2 in Unpolished Concentric Weld Reducer
Item #101931909
  • 2 1/2 x 2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B32W-R200150U | 316L Stainless Steel 2 x 1 1/2 in Unpolished Eccentric Weld Reducer
Item #103610719
  • 2 x 1 1/2 in Tube Outer Diameter
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31TP-G250200 | 304 Stainless Steel 2 1/2 x 2 in Threaded Bevel Seat
Item #103770298
  • 2 1/2 x 2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Plain Bevel x Threaded Bevel Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R250200U | 316L Stainless Steel 2 1/2 x 2 in Unpolished Concentric Weld Reducer
Item #101931338
  • 2 1/2 x 2 in Tube Outer Diameter
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B31W-R15075U | 316L Stainless Steel 1 1/2 x 3/4 in Unpolished Concentric Weld Reducer
Item #101797053
  • 1 1/2 x 3/4 in Tube Outer Diameter
  • 316L Stainless Steel Material
  • Weld x Weld Connection
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KS-R200U | Unpolished 45° 316L Stainless Steel Weld Elbow
Item #102933788
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2WK-R200U | Unpolished 45° 316L Stainless Steel Weld Elbow
Item #103611253
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KS-R150U | Unpolished 45° 316L Stainless Steel Weld Elbow
Item #103610490
  • Weld Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 158 items