1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 408 items
DeWalt
DW4936 | Extended Performance Wire Wheel
Item #104092721
  • Extended Performance Wire Wheel
  • Stringer Bead Wire
  • 6" Brush Diameter
  • 0.020" Wire Size
  • 12000 rpm Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4926 | Extended Performance Wire Wheel
Item #104098760
  • Extended Performance Wire Wheel
  • Stringer Bead Wire
  • 4" Brush Diameter
  • 0.020" Wire Size
  • 20000 rpm Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4907 | High Proformance Bench Grinder Brushes
Item #101545641
  • High Proformance Bench Grinder Brushes
  • Crimped Wire
  • 8" Brush Diameter
  • 0.014" Wire Size
  • 4000 rpm Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4937 | High Proformance Wire Wheel
Item #104132174
  • High Proformance Wire Wheel
  • Cable Twist Wire
  • 6" Brush Diameter
  • 0.020" Wire Size
  • 6000 rpm Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4930 | High Proformance Wire Wheel
Item #101545643
  • High Proformance Wire Wheel
  • Cable Twist Wire
  • 4" Brush Diameter
  • 0.020" Wire Size
  • 20000 rpm Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW4903 | High Proformance Small Wire Wheels
Item #101545328
  • High Proformance Small Wire Wheels
  • Crimped Wire
  • 3" Brush Diameter
  • 0.014" Wire Size
  • 20000 rpm Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
69936653324 | BlueFire Crimped Wire Arbor Bench Wheel Brush
Item #103560683
  • Carbon Steel Wire Material
  • 6 in Brush Diameter
  • 1/2 in-2 in Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-17962 | Crimped Wire Radial Wheel Brushes
Item #101617112
  • Crimped Wire Radial Wheel Brush
  • 2 1/2 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-17617 | Stem-Mounted Conflex Brushes
Item #102175298
  • Stem-Mounted Conflex Brush
  • 3 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-17618 | Stem-Mounted Conflex Brushes
Item #102150933
  • Stem-Mounted Conflex Brush
  • 3 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-17623 | Stem-Mounted Conflex Brushes
Item #102176602
  • Stem-Mounted Conflex Brush
  • 3 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-17969 | Crimped Wire Radial Wheel Brushes
Item #101615555
  • Crimped Wire Radial Wheel Brush
  • 4 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-17610 | Stem-Mounted Conflex Brushes
Item #102174670
  • Stem-Mounted Conflex Brush
  • 2 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
0003007100 | Crimped Wire End Brush
Item #115725487
  • 1/2 in Brush Diameter
  • Stainless Steel Wire Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weiler Brush Co.
804-06120 | Trulock™ Medium-Face Crimped Wire Wheels
Item #101616511
  • Trulock™ Medium-Face Crimped Wire Wheel
  • 8 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
69936606275 | BlueFire Standard Twist Knot Wire Arbor Wheel Brush
Item #101951735
  • Carbon Steel Wire Material
  • 4 1/2 in Brush Diameter
  • 5/8-11 Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839032 | Gemini Standard Twist Knot Wire Shank Wheel Brush
Item #115066512
  • Carbon Steel Wire Material
  • 4 in Brush Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839048 | Gemini Crimped Wire Shank Mini Wheel Brush
Item #115066528
  • Stainless Steel Wire Material
  • 3 in Brush Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839001 | Gemini Crimped Wire Arbor Wheel Brush
Item #114837441
  • Carbon Steel Wire Material
  • 4 in Brush Diameter
  • 5/8-11 Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66252839052 | Gemini Standard Twist Knot Wire Arbor Wheel Brush
Item #115066531
  • Carbon Steel Wire Material
  • 4 in Brush Diameter
  • 5/8-11 Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 408 items