Showing 1 - 13 of 13 items
Greenlee Tools
332-39107 | Shoulder Bolt Clevis Swivels
Item #101561516
  • Shoulder Bolt Clevis Swivel
  • 5,000 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DAB2 | Dixon® 2 in Aluminum Breakaway
Item #105422873
  • Aluminum Material
  • 2 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39290 | Breakaway Swivels
Item #101522984
  • Breakaway Swivel
  • Twin Clevis Shear Link
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39296 | Breakaway Pin Kits
Item #101521387
  • Breakaway Pin Kit
  • 600 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DAB14 | Dixon® 1 1/4 in Aluminum Breakaway
Item #105376831
  • Aluminum Material
  • 1 1/4 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DAB15 | Dixon® 1 1/2 in Aluminum Breakaway
Item #105404467
  • Aluminum Material
  • 1 1/2 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39106 | Shoulder Bolt Clevis Swivels
Item #101522982
  • Shoulder Bolt Clevis Swivel
  • 2,500 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39111 | Shoulder Bolt Clevis Swivels
Item #101532750
  • Shoulder Bolt Clevis Swivel
  • 25,000 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39108 | Shoulder Bolt Clevis Swivels
Item #101553225
  • Shoulder Bolt Clevis Swivel
  • 7,000 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DAB1 | Dixon® 1 in Aluminum Breakaway
Item #101778914
  • Aluminum Material
  • 1 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39110 | Shoulder Bolt Clevis Swivels
Item #101564288
  • Shoulder Bolt Clevis Swivel
  • 15,000 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenlee Tools
332-39109 | Shoulder Bolt Clevis Swivels
Item #101521385
  • Shoulder Bolt Clevis Swivel
  • 10,000 lb Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DAB34 | Dixon® 3/4 in Aluminum Breakaway
Item #105376765
  • Aluminum Material
  • 3/4 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 13 of 13 items